Shop Resideo Sale
Main product image of 3/4" X 3/4" Gas Valve, 24 VAC, Thermocouple Actuated Line Interrupter
Magnifying glass
Hover image to zoom

3/4" X 3/4" Gas Valve, 24 VAC, Thermocouple Actuated Line Interrupter

SKU:
36C03-400
Rating:
(7)
Q&A:
(0)
3/4" X 3/4" Gas Valve, 24 VAC, Thermocouple Actuated Line Interrupter
Magnifying glass
Hover image to zoom
$153.73 each
In Stock
In Stock
Get 31 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
36C Snap Open, Single Function, HSI, DSI, and Standing Pilot Gas Valve

Features
  • 3/4" X 3/4"
  • 24 VAC
  • Thermocouple Actuated Line Interrupter
  • Reducer Bushings
  • (Two 3/4" To 1/2")
  • Includes LP Conversion Kit
  • ECO Terminals

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pilot Burner for Natural or LP gas w/ a Batwing Tip Style, Q327A1626
SKU: Q327A1626
Resideo

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Super Fast

When our much older Gas Furnace was down, plumber narrowed down to the Gas Valve. That afternoon when the Plumber left, I went on line with part #, and Supply House popped up, it was here the next day for the Plumber's return. Exact part, Supply House truly saved the day!
LindyDad
Lindenhurst NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again as it was exactly what i needed.

Click Pay and got the next day... swapped out the old with the new and had heat... the way shopping should be!
DOUG
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to replacement gas valve

Never lets me down!!!!!
Mike
NYC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I

Very good
Juan
Ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit, works well

good service, got my furnace going promptly
ac guy
Ft. Laramie, Wy
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was ideal replacement!

I was able to remove the old valve in five minutes and install the new fittings, pipe dope on connections and have the valve installed in 35 minutes. Everything is up and running with heat in the house.
Vette man
Jeannette, PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

I bought this part according to my old part. It matched perfectly and works perfectly.
Biglou
N.y
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy