Apply to be a TradeMaster!
Main product image of 3/4" 36H Two-Stage Gas Valve, Reducer Bushings (Two 3/4-inch to 1/2-inch), 24V, Natural Gas (Includes LP Conversion Kit)
Magnifying glass
Hover image to zoom

3/4" 36H Two-Stage Gas Valve, Reducer Bushings (Two 3/4-inch to 1/2-inch), 24V, Natural Gas (Includes LP Conversion Kit)

SKU:
36H64-463
Rating:
(4)
Q&A:
(0)
3/4" 36H Two-Stage Gas Valve, Reducer Bushings (Two 3/4-inch to 1/2-inch), 24V, Natural Gas (Includes LP Conversion Kit)
Magnifying glass
Hover image to zoom
$196.52 each
In Stock
In Stock
Get 79 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
400000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
The 36H Combination Gas Control Valve is a Versatile Multifunction Control Designed to Meet the Requirements for Use with Intermittent Ignition Systems (Direct Ignition, Proven Pilot). The 36H Valve is Our Highest Capacity Combination Gas Valve

Features
  • 36H Two-Stage Gas Valve
  • 3/4" x 3/4"
  • Reducer Bushings (Two 3/4" to 1/2")
  • 24V
  • 1.4" Male Spade Quick Connect Terminals
  • Nat. Gas (Includes LP Conversion Kit)
  • For use on non-piloted or intermittent pilot applications (not standing pilot)
  • Replaces 36C76

Specs

–
Fuel Type:

Natural Gas

Propane

Ignition Type:

Intermittent Pilot

Voltage:

24V

Capacity (BTU):

400000

Inlet Size:

3/4"

Outlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Ignition Type
Voltage
Capacity (BTU)
Inlet Size
Standard Dual 2-Stage Intermittent Pilot Gas Valve, VR8304Q4511
SKU: VR8304Q4511
Natural Gas
Intermittent Pilot
24V
300000
3/4"

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exactly what was needed!!!

Ordered with no problem and replacement valve is exactly what was needed. Fast shipping too!
Mike
Nashville, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was fine.

It was fairly straight forward to install the wiring on the furnace had to be modified some. It worked fine after installation. Every thing was there to make it work.
LCH
Deer Park Texazs
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service!

Product shipped the same day and that important when it's your only source of heat.
Steve
Kansas City
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve...excellent replacement

Great inventory...fast service
Jim
Mattoon, Illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy