Apply to be a TradeMaster!
Main product image of Combo Gas Valve, 2 Stage, Slow Opening, Plastic hose barb (For connection to 1/4" hose/flexible tubing), LP conversion kit
Magnifying glass
Hover image to zoom

Combo Gas Valve, 2 Stage, Slow Opening, Plastic hose barb (For connection to 1/4" hose/flexible tubing), LP conversion kit

SKU:
36J55-214
Rating:
(0)
Q&A:
(0)
Combo Gas Valve, 2 Stage, Slow Opening, Plastic hose barb (For connection to 1/4" hose/flexible tubing), LP conversion kit
Magnifying glass
Hover image to zoom
$129.68 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Capacity (BTU)
226800 BTU Capacity
Product Highlight: Voltage
24V

Description

–
Features
  • Combination Gas Valve
  • 2 Stage
  • Slow Opening
  • Inlet and outlet pressure taps
  • Control to be shipped with switch in "ON" position
  • Plastic hose barb (For connection to 1/4" hose/flexible tubing)
  • LP gas conversion kit

Specs

–
Fuel Type:

Propane

Natural Gas

Capacity (BTU):

226800

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy