Apply to be a TradeMaster!
Main product image of Universal Two-Stage HSI Integrated Variable Speed (ECM) Furnace Control Kit
Magnifying glass
Hover image to zoom

Universal Two-Stage HSI Integrated Variable Speed (ECM) Furnace Control Kit

SKU:
21V51U-843
Rating:
(4)
Q&A:
(0)
Universal Two-Stage HSI Integrated Variable Speed (ECM) Furnace Control Kit
Magnifying glass
Hover image to zoom
$241.55 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Stages
2
Product Highlight: Height (Inches)
8" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
This easy to install kit includes everything you need for quick and accurate replacement of all White Rodgers 50V51-XXX's and 50V61-XXX's. Simplifies stocking, installation and ensures peak system performance.

Kit Includes:
  • Ignition Control Module
  • Wiring Harnesses for Amana/Goodman
  • Universal 120V Nitride Ignitor Kit - 21D64-2
  • Installation Instructions and OEM Cross-Reference
Features:
  • 16-pin variable speed circulator output for ECM (Electronically Commutated Motor)
  • Pushbutton fault history retrieval
  • Furnace status LED - tri-color (green, red and amber)
  • Heat fan OFF delay (dipswitch selectable)
  • Fan ON delay for cooling
  • Auto second stage delay (dipswitch selectable)
  • 120 VAC igniter output
  • 120 VAC humidifier output
  • 120 VAC electronic air cleaner output
  • 120 VAC two-speed inducer output
  • 2-Stage Gas Valve Output
  • OEM Application - Dipswitch Selectable
  • Fuse Protection - 3 Amp
  • CFM LED - (Green)
  • YLO, Y, W, W2, R, G, C, O, BK/DS/Dehum Terminals
  • Pressure Switch Inputs and Monitoring
  • Flash Microprocessor with Non-Volatile Memory
  • Flame Current Measurement Points

Specs

–
Ignition Type:

Intermittent Hot Surface Pilot

Stages:

2

Operating Temp Range:

-40° to 175°F

Humidity Range:

5% to 93% Relative Humidity (Non-Condensing)

Width:

5-1/4"

Height (Inches):

8"

Depth (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Furnace Control w/ Ignitor & Wire, KIT15815
SKU: KIT15815

You May Also Need

Universal Silicon Carbide Non-Integrated Replacement Module
SKU: 50E47-843
White Rodgers

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Service at a great price!

This ECM was a straight forward replacement for the original equipment that had failed on my furnace. I was able to install it with little difficulty. Some of the connections were not in the same location on the ECM as the original but they were all easy to find. The installation guide was easy to follow and helped me to make a successful repair. Supplyhouse.com was the fast way to find and order the right product for the repairs I had to make. I will definitely be a return customer!
T. L.
Santa Rosa, Ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

repeat customer

perfect
the Cooling God
ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match!

This universal board was a perfect match to my bad board. It shipped quickly and was securely packaged. Install was easy! Thank you!
Matt (not an hvac guy) P.
Northern Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has wonderful customer service!!

I needed this motherboard for my furnace as soon as possible and when I called, they made sure that they shipped it out and got it to me overnight. What a huge blessing, as our house was getting frigid!
R&D Motorsports
Baton Rouge, LA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy