Apply to be a TradeMaster!
Main product image of Lennox Direct Replacement Proven Pilot Spark Ignition Module for Single Stage Applications, Replaces Lennox 30W33 Kit
Magnifying glass
Hover image to zoom

Lennox Direct Replacement Proven Pilot Spark Ignition Module for Single Stage Applications, Replaces Lennox 30W33 Kit

SKU:
50D50-801
Rating:
(0)
Q&A:
(0)
Lennox Direct Replacement Proven Pilot Spark Ignition Module for Single Stage Applications, Replaces Lennox 30W33 Kit
Magnifying glass
Hover image to zoom
$142.63 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
Lennox Direct Replacement Proven Pilot Spark Ignition Module for Single Stage Applications, Features LED for System Diagnostics, Order 50D50-843 for Module Only. Replaces Lennox 30W33 Kit.

Product Features
  • Plug in program keys for quick selection of factory timings
  • Microprocessor-based ignition control
  • Works with single rod or dual rod remote sensor
  • Provides ignition, proof of ignition and precise timings
  • LED diagnostic indicator
  • For use in natural and LP gas applications


Product Specifications
  • Voltage (Low): 24 Vac, 50/60 Hz
  • Voltage (Line): 120 Vac, 50/60 Hz
  • Temperature Range Ambient Operating: -40 degrees to 175 degrees F (-40 degrees to 79 degrees C)
  • Humidity Range: 5% to 93% relative humidity (non-condensing)
  • Certifications: CSA (Canada & US)

Specs

–
Ignition Type:

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Lennox Direct Replacement Proven Pilot Spark Ignition Module for Single Stage Applications, Replaces Lennox 30W33 Kit
Lennox Direct Replacement Proven Pilot Spark Ignition Module for Single Stage Applications, Replaces Lennox 30W33 Kit
SKU: 50D50-801
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy