The Day Savers – A National Tradesmen Day Contest
Main product image of Hot Surface Ignitor Integrated Furnace Control Kit
Magnifying glass
Hover image to zoom

Hot Surface Ignitor Integrated Furnace Control Kit

Brand:
White Rodgers
SKU:
50M56-743
Rating:
(27)
Q&A:
(0)
Hot Surface Ignitor Integrated Furnace Control Kit
Magnifying glass
Hover image to zoom
$62.87 each
In Stock
In Stock
Get 151 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Stages
2
Product Highlight: Voltage
25V

Description

The 50M56-743 kit is an automatic gas HSI Integrated Furnace Control that employs a microprocessor to continually monitor, analyze, and control the proper operation of the gas burner, inducer, and fan.

Signals interpreted during continual surveillance of the thermostat and flame sensing element initiate automatic ignition of the burner, sensing of the flame, and system shut-off during normal operation.

These controls incorporate system fault analysis for quick gas flow shut-off, coupled with automatic ignition retry upon sensing a fault correction.

Specs

Stages:

2

Voltage:

25V

Pre-Purge Time:

30 Seconds

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

You May Also Need

Transformer, 120/24V 40VA, 0130M00140S
SKU: 0130M00140S
Goodman-Amana

Product Reviews

4.96 out of 27 reviews
100% would recommend this product
4.96
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 27 reviews

Fixed my issue

I had a burned out capacitor on my original board, it's for my cabin in a remote area where I don't have reliable techs. The replacement came fast, plugged it in and voila. Furnace is working again. Saved me a ton of $$$ and time.
Max
Milford PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Perfectly suited for Goodman AC two stage。
jing
philly pa
10 months ago
Was this review helpful to you?

Yes I would like to buy again

Yes Works great
Aziz
60491
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

replacement of an existing module that failed.
Joe
NE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Hey it worked not much more I could say than that
Marvin Holliday
New Boston Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product and use this company again

This board fixed the furnace!
Jack
Chattanooga Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good purchase. Replacement of 10yr old furnace circuit board

Circuit board arrived early, same day installation, exact easy fit, works great, I'm happy. Yes, i would recommend this to friend , family,..and all the ships at sea.
DIY'er
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New board looks different but works and fits the same

A pic FYI
Rad
East Greenwich RI
3 years ago
Was this review helpful to you?

Superior service and part

Ditto most of the comments previously. Part was an exact fit for my Goodman furnace. I did not have to modify any connectors. Don't be too surprised this board does not look like the picture, different color and new part #. Where it counts connections and fit are exactly the same. Also, after I installed it and repowered the furnace, I found I had to reset the manual limit switches. Works like new now.
Rad
East Greenwich, RI
3 years ago
Was this review helpful to you?

I would purchase again.

After receiving the board, I was able to install it with minimal effort. Everything was plug and play except for the flame sensor. Had to manufacturer another wire from the sensor directly to the board. Works perfectly.
Pacman
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy