Apply to be a TradeMaster!
Main product image of Hot Surface Ignitor w/ 5-1/4" Leads, NM Style Mounting Block, Receptacle w/ .093" Male Pins
Magnifying glass
Hover image to zoom

Hot Surface Ignitor w/ 5-1/4" Leads, NM Style Mounting Block, Receptacle w/ .093" Male Pins

SKU:
767A-385
Rating:
(0)
Q&A:
(0)
Hot Surface Ignitor w/ 5-1/4" Leads, NM Style Mounting Block, Receptacle w/ .093" Male Pins
Magnifying glass
Hover image to zoom
$16.72 each
In Stock
In Stock
Get 23 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Hot Surface Ignition

Description

–
Hot Surface Ignitor With 5-1/4" Leads, NM Style Mounting Block, Receptacle With .093" Male Pins, Replaces Robertshaw 41-418, Goodman B1401018S, Norton 271NM and Surface Ignitor DS418KJ

Product Features
  • Multiple mounting styles
  • Works with 15, 17 or 45 second HSI systems
  • All models includes ceramic wire nuts for cut and strip connections


Product Specifications
  • Operating Voltage: 120 Vac, 60 Hz
  • Approvals: C.S.A. approved
  • Length: 5.25 in. Lead
  • Insulation: 200°C Temperature rating
  • Connectors: Receptacle with .093" Male Pins

Specs

–
Ignition Type:

Hot Surface Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Hot Surface Ignitor w/ 5-1/4" Leads, NM Style Mounting Block, Receptacle w/ .093" Male Pins
Hot Surface Ignitor w/ 5-1/4" Leads, NM Style Mounting Block, Receptacle w/ .093" Male Pins
SKU: 767A-385
Norton Hot Surface Ignitor (271NM)
SKU: 41-412
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy