Apply to be a TradeMaster!
Main product image of 2 Pole Contactor, Type 122, 24 VAC Coil, 40 Amp Contacts, 11 Ohms DC Resistance, 250 mA
Magnifying glass
Hover image to zoom

2 Pole Contactor, Type 122, 24 VAC Coil, 40 Amp Contacts, 11 Ohms DC Resistance, 250 mA

SKU:
90-247
Rating:
(3)
Q&A:
(0)
2 Pole Contactor, Type 122, 24 VAC Coil, 40 Amp Contacts, 11 Ohms DC Resistance, 250 mA
Magnifying glass
Hover image to zoom
$33.46 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 150°F
Product Highlight: Mount
Plate
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
Specifications
  • 2 Pole Contactor
  • Type 122
  • 24 VAC Coil
  • 40 Amp Contacts
  • 11 Ohms DC Resistance
  • 250 mA
  • 6 VA (Nominal)
  • Maximum 32 VA (Inrush)

Features
  • Low VA coil for cooler operation and increased life
  • Quiet operation
  • Universal style mounting bracket fits existing mounting holes
  • Double break contacts ensure positive make and break
  • Screw terminals or pressure connectors and double 1/4" quick connects provided on all models for easy installation

Specs

–
Poles:

2

Application:

Air Conditioning

Heating

Temperature Range (F):

-40°F to 150°F

Mount:

Plate

Type:

Double Pole Definite Purpose

Voltage:

24V

Hertz:

60

50

DC Resistance:

11 ohms

Weight:

9.5 oz

mA:

250

Wiring:

Pressure Connects

1/4" Quick-Connect Terminals

Duty:

Continuous

Amperage:

40

Inrush:

32

Electrical Ratings (AFL):

40 A @ 480 Vac

40 A @ 277 Vac

40 A @ 600 Vac

Electrical Ratings (ALR):

200 A @ 277 Vac

100 A @ 480 Vac

80 A @ 600 Vac

Continuous Resistance:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Pole Contactor (24V, 40 Amp)
SKU: C140A
Packard

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent service and fast shipping!

Thanks for the excellent service!! I will use your company for all my heating and hvac needs!!
Randy
Huntsville, ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a quality piece

A quality product for a great price and quick shipping
diy person
Pahrump, NV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Fits our requirements.
Dave
Lecanto, Fl
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy