Apply to be a TradeMaster!
Main product image of Fan Relay, Type 84, 115/120 VAC Coil, SPDT. Coil Data: 2,000 Ohms DC Resistance, 25 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)
Magnifying glass
Hover image to zoom

Fan Relay, Type 84, 115/120 VAC Coil, SPDT. Coil Data: 2,000 Ohms DC Resistance, 25 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)

SKU:
90-294Q
Rating:
(1)
Q&A:
(0)
Fan Relay, Type 84, 115/120 VAC Coil, SPDT. Coil Data: 2,000 Ohms DC Resistance, 25 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)
Magnifying glass
Hover image to zoom
$11.04 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
Used for Switching Single or Two Speed Fan Motors, Solenoids, Relays, Resistive Loads and General Purpose Switching

Features
  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical

Specs

–
Application:

Heating

Temperature Range (F):

-40°F to 150°F

Type:

SPDT

Voltage:

120v

Hertz:

60

50

DC Resistance:

2000 ohms

Weight:

2.5 oz

mA:

25

Inrush:

4

Duty:

Continuous

Electric Connection:

1/4" Quick-Connect Terminals

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fan Relay, Type 84, 24 VAC Coil, SPNO. Coil Data: 90 Ohms DC Resistance, 125 mA (Nominal), 3 VA (Nominal), 4 VA (Inrush)
SKU: 90-290Q
White Rodgers

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

works great
steve
gwinn michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy