Apply to be a TradeMaster!
Main product image of 2 Pole, Type 91, 115/120 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 420 Ohms DC Resistance, 66 mA
Magnifying glass
Hover image to zoom

2 Pole, Type 91, 115/120 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 420 Ohms DC Resistance, 66 mA

SKU:
90-341
Rating:
(2)
Q&A:
(1)
2 Pole, Type 91, 115/120 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 420 Ohms DC Resistance, 66 mA
Magnifying glass
Hover image to zoom
$9.30 each
In Stock
In Stock
Get 17 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/120V
Product Highlight: Temperature Range (F)
-40°F to 130°F

Description

–
A Two Pole Double Throw Semi-Enclosed Relay

Features
  • Easy to install
  • Suited for use in vending machines, appliances, heating and air conditioning applications and general purpose switching

Specs

–
Application:

Heating

Temperature Range (F):

-40°F to 130°F

Type:

DPDT

Voltage:

115/120V

Hertz:

50

60

DC Resistance:

420 ohms

Weight:

6 oz

mA:

66

Inrush:

22

Duty:

Continuous

Electric Connection:

1/4" Quick-Connect Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 2 Pole, Type 91, 115/120 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 420 Ohms DC Resistance, 66 mA
2 Pole, Type 91, 115/120 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 420 Ohms DC Resistance, 66 mA
SKU: 90-341
(2)
115/120V

You May Also Need

24V General Purpose Relay with DPDT Switching, R8222D1014
SKU: R8222D1014
Resideo

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service

Supply House did a good job getting me these relays. They came in individual boxes in perfect condition, and were delivered quickly. I will reorder from you when I need more.
Greg
Rices Landing, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again.

Correct item and was shipped on time. Thanks
Mark
Elkton,Mi.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the power terminals polarized.. does it matter which is neutral

Asked by Willie 12 years ago

Add your answer

* Required Field
-

No, it does not matter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy