Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" ProPEX Reducing Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom
1" x 1" x 3/4" ProPEX Reducing Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom
LF4701175 has been discontinued
Discontinued August 3, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
1" x 1" x 3/4" ProPEX EP Reducing Tee
SKU:Q4751175
(50)
Order by today, receive 534 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF, ASTM F1960, ASTM F877 Standards Met
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Branch size is listed last in the part description.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Size:

1" x 1" x 3/4"

Material:

Brass

Application:

Plumbing

Heating

Warranty:

25 Year (Limited)

Standards Met:

NSF

ASTM F1960

ASTM F877

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Max Pressure (PSI):

200

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Warranty
Standards Met
CURRENT ITEM
Product Image of 1" x 1" x 3/4" ProPEX Reducing Tee (Lead Free Brass)
1" x 1" x 3/4" ProPEX Reducing Tee (Lead Free Brass)
SKU: LF4701175
(2)
1" x 1" x 3/4"
Brass
Plumbing
Heating
25 Year (Limited)
NSF
ASTM F1960
ASTM F877
1" x 1" x 3/4"
Engineered Plastic
Heating
Plumbing
25 Year (Limited)
NSF
ASTM F1960
ASTM F877

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

True to form

A quality product. Not the cheapest by any means but if you bury this product in an inaccessible location with Pex A, you won't be back later on a recall. That's what I find defines my relationship with a customer.
Safety First
St. Louis, MO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

We used this to tie in the main water line with services. Excellent way to access the manifold and provide a larger line out.
Stacey
Lovettsville, VA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?