Apply to be a TradeMaster!
Main product image of ProPEX Brass Plug for 2" PEX
Magnifying glass
Hover image to zoom

ProPEX Brass Plug for 2" PEX

SKU:
Q4532000
Rating:
(0)
Q&A:
(0)
ProPEX Brass Plug for 2" PEX
Magnifying glass
Hover image to zoom
Q4532000 has been discontinued
Discontinued July 11, 2022
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Suggested Alternative:
2" ProPEX EP Plug
SKU:Q4352000
(10)
Order by 6PM, receive 6 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
ProPEX Brass Plugs terminate the end of PEX-a tubing. Plugs are installed for temporary or permanent usage. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Size:

2"

Material:

Brass

PEX Size:

2"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Standards Met:

ASTM F1960

ASTM F877

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Max Pressure (PSI)
Warranty
CURRENT ITEM
2"
Brass
Heating
200
25 Year (Limited)
2" ProPEX EP Plug
SKU: Q4352000
2"
Engineered Plastic
Heating
Plumbing
200
25 Year (Limited)