Apply to be a TradeMaster!
Main product image of 2" ProPEX EP Plug
Magnifying glass
Hover image to zoom

2" ProPEX EP Plug

SKU:
Q4352000
Rating:
(10)
Q&A:
(3)
2" ProPEX EP Plug
Magnifying glass
Hover image to zoom
$25.72 each
BOX UP & SAVE 10%
$115.75 box of 5
$23.15 each
In Stock
In Stock
Get 5 Fri, Nov 20 - Mon, Nov 23

MANUALS (3)

Specification Sheet

This item replaces: Q4532000

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
ProPEX EP Plugs terminate the end of PEX-a tubing. Plugs are installed for temporary or permanent usage. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Size:

2"

Material:

Engineered Plastic

Application:

Heating

Plumbing

Warranty:

25 Year (Limited)

Max Pressure (PSI):

200

Standards Met:

NSF

ASTM F877

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

It's a Plug.

No problems with leaks. It just works
Alrec01
SE Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Not much to say about a plug. Uponor quality product. Worked as it's designed.
Stan
Bentleyville, Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works well with pex a
Robert
Lake city fla
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for my Worsbo Plumbing

Works exactly as I needed on my Uponor plumbing that I used. Would by again.
Corey
Vancouver, Wa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Works as described. No issues
Jacob
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must have with Pex projects.

I have been using Pex expansion fittings for several years now and they have performed great. The plug comes in handy when you are a weekend warrior and have to finish the job the next weekend. You will not find the expansion fittings at your local home improvement stores so order a few extra for emergencies.
Joy
TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Small quantites aren't a problem

It can be a pain going to a local parts supplier to buy just a few small parts, they either want to sell you a bag of 100 or charge you an arm and leg, not Supply House.Com!!! Prices are always good, excellent products and fast service.
John S.
Olympia WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy, cost effective solution for short term cap of lines.

I needed to cap off the supply lines for my kitchen sink while remodeling. Since this was only temporary, I went with these as they were much cheaper than the brass plugs. They're working just great. If I was going to leave the lines capped off long term, I'd probably go with the brass version.
Brian the novice
Ankeny, IA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for Manifolds

If you may need an extra port off a manifold for future use, a ProPex plug and a small piece of PEX tubing is an ideal way to build this feature.
North Vega
Union, Ky.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inexpensive plug

Does the job and very inexpensive
Doitallyourself
Northern CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: is this used to close up a water line

Asked by hart 14 years ago

Add your answer

* Required Field
-

Yes I believe so, I used plastic fittings throuthout if possible. I also used the propex shrink bands non metalic. My plumber recomended that method over compression bands (metal)

Was this review helpful to you?
- Skypilot22

Yes, that is an end stop. It will close off a line. I use them all the time when roughing in and want to test the system for leaks, end stop your pipe and charge the system and check for leaks. Simply cut them out and reuse them again and again.

Was this review helpful to you?
-

Yes, the EP plug will cap the end of ProPEX tubing and terminate the flow.

Was this review helpful to you?
-

It is used to cap an end of a run or an unsued line.  I have also used them to cap lines for pressure testing.

Was this review helpful to you?
-

Yes, The plug is used to cap the end of a line

Was this review helpful to you?

Q: how do you install a pex plug on a manifold

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This plug cannot be installed on a manifold. It only works with PEX-A tubing using the ProPEX expansion method of connection.

Was this review helpful to you?

Q: Can any of the Wirsbo Propex fittings be used with the pex crimping tools and bands? Thanks! :)

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, they can only be used with ProPEX expander fittings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy