Apply to be a TradeMaster!
Main product image of Model 14 14", 1/2" PEX Crimp Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 14 14", 1/2" PEX Crimp Inlet Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
14PX-14-MH
Rating:
(2)
Q&A:
(0)
Model 14 14", 1/2" PEX Crimp Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$49.38 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (3)

Product Overview

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
15-1/8" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
14"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: This item is not an anti-siphon model

Overall Length of this product is 15-1/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Woodford Model 14 is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303
  • CSA Approved
Features:
  • 1/2" PEX Tube Fitting
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Inlet Type:

PEX Crimp

Wall Thickness:

14"

Length (Inches):

15-1/8"

Size:

1/2"

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 14 10", 1/2" MPT x Sweat Inlet Wall Faucet w/ Metal Handle
SKU: 14CP-10-MH
Woodford

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great Valve

Another happy customer. These valves in my opinion are the best.
MacGyver
Spring Hill, TN
4 years ago
Was this review helpful to you?

Very Good Valve

I've installed a few of these valves. What I like about them is not only that they're Woodford valves, this particular model doesn't have those annoying vacuum breakers that malfunction. It's crucial these valves are installed correctly with the pitch towards the valve spout and not to leave the garden hose attached during the Winter. When these guidelines are followed, you won't have a problem with this valve for a long time. You can purchase rebuild kits too. Highly recommend!
MacGyver
Spring Hill, TN
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy