Apply to be a TradeMaster!
Main product image of PLUS II Heavy Duty Combination Charging/Vacuum Hose (60" Length)
Magnifying glass
Hover image to zoom

PLUS II Heavy Duty Combination Charging/Vacuum Hose (60" Length)

SKU:
15660
Rating:
(0)
Q&A:
(0)
PLUS II Heavy Duty Combination Charging/Vacuum Hose (60" Length)
Magnifying glass
Hover image to zoom
$65.99 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length

Description

–
PLUS II Heavy Duty Combination Charging/Vacuum Hose (60" Length)
  • Operating temperature -22° to 176°F (-30° to 80°C)
  • 3000 psi (207 bar) minimum burst, 600 psi (41 bar) maximum working pressure
  • Minimum bend radius: 8" (203 mm)
  • Made in the U
  • 3/8" Hose with 3/8" Straight x 3/8" Straight fittings

Specs

–
Product Type:

Charging Hose

Length (Inches):

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Product Image of PLUS II Heavy Duty Combination Charging/Vacuum Hose (60" Length)
PLUS II Heavy Duty Combination Charging/Vacuum Hose (60" Length)
SKU: 15660
Charging Hose
60"

You May Also Need

60" Plus II Hoses with Compact Ball Valve End (3 Pack)
SKU: 29985-YJ
Yellow Jacket

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy