Apply to be a TradeMaster!
Main product image of Digital Adjustable Torque Wrench
Magnifying glass
Hover image to zoom

Digital Adjustable Torque Wrench

SKU:
60648
Rating:
(2)
Q&A:
(0)
Digital Adjustable Torque Wrench
Magnifying glass
Hover image to zoom
$230.78 each
In Stock
In Stock
Get 27 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
10.6"

Description

The YELLOW JACKET Adjustable Digital Torque Wrench captures and displays torque measurement in real time mode, providing users with unprecedented levels of control and accuracy.
For convenience, the torque wrench has nine common preset torque values, which display on the digital screen as the flare nut is tightened. For added assurance, indicator lights increase as the torque value is approached.
An integrated notch in the wrench head ensures a tight fit on the flare nut. And the adjustable wrench head means you can leave your other wrenches at home, keeping it safe in the protective carrying case as you carry it from job site to job site.

Features:
  • Adjustable spanner head
  • Integrated notch in wrench to ensure tight fit on the flare nut
  • Digital torque value readout
  • +/- 2% accuracy
  • CW and CCW operation
  • Peak hold and track mode selectable
  • Buzzer and LED indicator for the nine pre-set target torques
  • Four user selectable units of measure (ft. lb., in. lb., N-m, kg-cm)
  • 50 data memory for recall and joint torque auditing
  • Auto sleep (after about five minutes idle)
  • Water contact indicator

Specs

Product Type:

Digital Wrench

Size:

10.6"

Jaw Capacity:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Size
Jaw Capacity
CURRENT ITEM
Product Image of Digital Adjustable Torque Wrench
Digital Adjustable Torque Wrench
SKU: 60648
(2)
Digital Wrench
10.6"
1-1/4"

You May Also Need

1/4" Valve Core Removal Tool
SKU: MGAVCT
Appion

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Absolute must for HVAC work

Used it on a few mini splits and it removes the guess work. A+
Bob
NJ
22 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Nice torque wrench. My only complaint is how easy it is to bump and change settings while using it. Just need to be aware of that while using it. Otherwise, works as advertized.
Steve
Broomall, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy