Shop Resideo Sale
Main product image of 10 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

10 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12932
Rating:
(4)
Q&A:
(0)
10 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$5.00 each
In Stock
In Stock
Get 211 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
440v
440/370V370V440v
MFD: 
10

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
10 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.19" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Specs

–
MFD:

10

Voltage:

440v

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

2.19"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 10 MFD Oval Run Capacitor (440V)
10 MFD Oval Run Capacitor (440V)
SKU: 12932
(4)
10
440v
Oval
1-1/4"
2"
10
440/370V
Oval
1.24"
2.03"
10
440/370V
Oval
1-1/4"
2"

You May Also Need

7.5 MFD Oval Run Capacitor (440V)
SKU: 12931
Jard

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again

I keep these capacitors on hand, when I have to change one out over the weekend. it is much cheaper than paying a service call.
David
Baton Rouge, LA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price, perfect fit

Works great on my 40 year old Trane Elite AC.
JC
Kansas City
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Both items were of good quality and arrived just as stated.
Dave
Port Charlotte Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good transaction

Product came fast. Product is as advertised. Product worked flawlessly. I would do business with them again
Jamie
Ashburn Va
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy