Apply to be a TradeMaster!
Main product image of 6" x 6 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

6" x 6 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0606
Rating:
(4)
Q&A:
(0)
6" x 6 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$16.34 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

6'

Diameter (Inches):

6"

Material:

Aluminum

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
SKU: 724-LAMBRO
Lambro Industries

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

We buy these often

They are durable & work as they should
Oscar
Frankfort, IL.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Useless for short (~18")

Not nearly as flexible and you would think. Hard to expand. I had to go to 6" Aluminum Hose and donate this to the local home recycle store.
Nickname
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than the rest.

Only ran flex pipe 4-1/2 feet fairly straight up. Could not do it with solid sheet metal pipe.
Joe M
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Item was exactly as described. Price was the best I could find anywhere. Delivery was fast.
Dennis
St Augustine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy