Apply to be a TradeMaster!
Main product image of 6" Stainless Steel 90° Elbow (4 Piece)
Magnifying glass
Hover image to zoom
6" Stainless Steel 90° Elbow (4 Piece)
Magnifying glass
Hover image to zoom
$41.04 each
In Stock
In Stock
Get 10 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Elbow
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Stainless Steel

Specs

–
Product Type:

Venting Part

Vent Type:

Elbow

Diameter (Inches):

6"

Type:

90°

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

quality part

I really appreciate you guys getting me the replacement for the defected part.
sailor
Alaska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These ss 90 elbows are high quality!! Fast shipping. Keep up the great work
George
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy