Apply to be a TradeMaster!
Main product image of 6" x 2 Ft. Stainless Steel Rigid Chimney Liner
Magnifying glass
Hover image to zoom

6" x 2 Ft. Stainless Steel Rigid Chimney Liner

Brand:
Z-FLEX
SKU:
2ZR321F0602
Rating:
(1)
Q&A:
(0)
6" x 2 Ft. Stainless Steel Rigid Chimney Liner
Magnifying glass
Hover image to zoom
$45.72 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Length (Feet)
2' Length
Product Highlight: Material
Stainless Steel

Description

–
Note: This item may come labeled as 2ZR321X0602 but it is the same exact item.

This liner is designed for all fuel. It has a new fusion welded pipe seam for smoother finish & better fit. (Insulation required for wood burning applications).

Specs

–
Product Type:

Vent Length

Diameter (Inches):

6"

Length (Feet):

2'

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" x 4 Ft. Stainless Steel Rigid Chimney Liner
SKU: 2ZR321F0604
Z-FLEX

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Chimney duct

Fits perfectly and delivered quickly
Monchaca
Chicago, IL
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy