Apply to be a TradeMaster!
Main product image of 6" Stainless Steel Top Support / Storm Collar
Magnifying glass
Hover image to zoom

6" Stainless Steel Top Support / Storm Collar

Brand:
Z-FLEX
SKU:
2ZTSXXX06
Rating:
(3)
Q&A:
(0)
6" Stainless Steel Top Support / Storm Collar
Magnifying glass
Hover image to zoom
$37.11 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter

Description

–
A built in storm collar to prevent rain or snow from entering the chimney. Available in 3" through 24" diameters. Top support clamps to Z-Flex liner to support the venting system and also holds the rain cap in place.

Specs

–
Product Type:

Storm Collar

Diameter (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" x 2 Ft. Stainless Steel Rigid Chimney Liner
SKU: 2ZR321F0602
Z-FLEX

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great turn around through ups parcel loss

Worked out nice with b vent pipe
Piper
Paoli
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I worked perfectly. Fast delivery and good deal.
Rico
Ranch House
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product would buy again

Looks and woks as expected
Money
sacramento
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy