Apply to be a TradeMaster!
Main product image of ZWB 28-3 Greenstar 100 79,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom

ZWB 28-3 Greenstar 100 79,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler

Brand:
Bosch
SKU:
ZWB-28-3
Rating:
(2)
Q&A:
(9)
ZWB 28-3 Greenstar 100 79,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom
ZWB-28-3 has been discontinued
Discontinued November 9, 2026
This product was discontinued by the manufacturer.
BTU Input: 
100000
7900079200100000131900151000151600152000
Application: 
Combi Heating/Hot Water
Mount: 
Wall


Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
5 Year (Parts, Labor)/ Lifetime (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Wall
Product Highlight: BTU Input
100000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Bosch Rebate Center


Note: Product Title reflects this boiler's IBR Net Output Rating.

"Combi" (combination) unit with space heating and integrated water heating in one highly efficient, compact unit. With special insulation to ensure ultra quiet operation and the exclusive keypad safety lock feature to prevent unwanted tampering with heating controls, this unit is the ideal "green" upgrade for detached & terraced houses and is also suitable for apartments.

Energy-saving & environmental features
  • Includes CRC200 Programmable Comfort Room Controller
  • Aluminum-Silicon heat exchanger delivers high efficiency - 95% with low temperature applications
  • Low NOx emissions ahead of 2012 SCAQMD regulations
  • Simple, intelligent control options optimize efficiency and fuel consumption
  • Low electrical consumption when the boiler is in standby mode
  • Electronic ignition
  • Anti-cycle and modulation control
End user comfort & convenience features
  • Limited lifetime heat exchanger and 5-year parts & labor warranty
  • All models available as NG or LP
  • Special insulation ensures ultra-quiet operation
  • Compact dimensions and built-in frost protection offer flexibility for location of installation
  • ECO mode for energy saving fuel consumption
  • Exclusive safety feature - keypad safety lock prevents unwanted tampering with heating controls
  • Eligible for Tax Credit where offered

Al-Si heat exchanger

Each unit features an ASME approved Al-Si heat exchanger constructed of advanced Magnesium-Aluminum-Silicon alloy - offering increased flexibility versus traditional stainless steel. They are equipped with highly durable heating blocks that are corrosion resistant and designed to optimize clean burning combustion over an extra large surface area, which requires minimal servicing and reliance on spare parts during the boiler's lifetime.

Plated stainless steel heat exchanger

All Greenstar Combi boilers are equipped with a high-strength stainless steel secondary exchanger and burner with double passage - ensuring consistent temperature output based on demand. The DHW hot water temperature control limit of 140°F helps prevent scale build-up within the heat exchanger.

Full modulating fan assembly

A full modulating fan automatically increases or decreases its speed according to the amount of gas coming into the boiler depending on the heat demand. This process, called modulation, prevents the boiler from either having too little or too much air in the unit for optimal combustion - ensuring high efficiency.

Specs

–
Application:

Combi Heating/Hot Water

Mount:

Wall

Vent Type:

Direct Vent

Fuel Type:

Natural Gas

Propane

Efficiency:

95%

DOE Rating:

89400

BTU Input:

100000

IBR Rating:

79000

Features:

High Efficiency

Condensing

Combo DHW

System Type:

Hydronic (Water)

Width (Inches):

17-1/4"

Depth (Inches):

14"

Height (Inches):

33.5"

Weight (lbs):

125 lbs

Warranty:

5 Year (Parts, Labor)/ Lifetime (Heat Exchanger)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

129 Replacement Parts

Seal, 87110042780
SKU: 87110042780
Bosch
Cap, 87105062730
SKU: 87105062730
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

So far so good

I would opt for a slightly larger version which utilized the space for a pressure reducing value, spirovent, & the circulator had a flow check.
Richard
NEW YORK (NY)
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrible Company, Terrible Design, Terrible Warranty

My Bosch is only 1-2 years old, and came with my house when I bought it in November 2015. If you aren't the original purchaser of the unit, the warranty doesn't apply anymore even if it prematurely breaks. The circuit board, fan and power cord all went out, it's only been used for less than 2 winters. The repair cost for ONLY these three things is around $1,500! You can't fix it yourself because Bosch doesn't allow people to just buy parts, you MUST spend even more money to hire a technician to buy and install the parts. Every HVAC person I have dealt with say that these units are nightmares to work with. So why would you pay a premium price for a sub-par warranty and bad design? It is absolutely ridiculous that I can buy a brand new high efficiency furnace from a different company for the same cost to repair 3 parts on this one. I don't know who came up with this scheme at Bosch, but it's terrible. I do not recommend Bosch boilers, and now I don't want to buy anything that Bosch makes, just terrible.
Riley
Watertown, NY
10 years ago
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: Can this unit be used with baseboard heat. Also is this size unit big enough to handle my 1800 sq ' in northern lower Michigan. I have 125000 Hydro Therm unit now which is 27 yrs old. I used 1387 therms (102,000 btu /therm) last year. Ned to know the nearest dealer near me Thanks Fred

Asked by Fred 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can use it with baseboard heat. You should have a heat loss report prepared for your home, often local utilities or an energy auditor can perform one. This would allow you to properly size a boiler.

Was this review helpful to you?

Q: With the DHW feature on this unit. One of the questions was about the gpm. Basically @140*f you get 2 gpm is that enough for 2 showers at once & run'n water say to wash your hands quickly ?

Asked by Nome 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it is not, 2GPM is enough for one fixture.

Was this review helpful to you?

Q: Can I connect a hot water recirculator to the Greenstar combi 100?

Asked by Larry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the boiler even has electrical terminals for a recirculation pump built in.

Was this review helpful to you?

Q: do you make a boiler that can have two differant temperatures to run baseboard and in floor tubing

Asked by al 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, there is not a boiler offered that would be able to run two different temperatures. Typically a mixing valve is used inline to adjust to a differing water temperature.

Was this review helpful to you?

Q: Is the unit Glycol compatible?

Asked by Mark 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, however you may want to contact Bosch to confirm if your choice of glycol is approved for use with the unit.

Was this review helpful to you?

Q: Can it be used with old 1940 radiators?

Asked by Pete 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: What is the max sustainable output of instant hot water in GPM ?

Asked by James 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The nominal domestic hot water output at 140 degrees is 2 gallons per minute for the unit.

Was this review helpful to you?

Q: Can you place this item in your attic? I live in Northeast usa.

Asked by mark 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes you can, as long as you have the space for proper clearance around the unit.

Was this review helpful to you?

Q: Can this item be used with my slant/fin fine/line 20 Hydronic baseboard heaters?

Asked by Gunchmire 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

Yes, this unit is designed for use in baseboard or radiant heat hydronic systems.

Was this review helpful to you?