Apply to be a TradeMaster!
Main product image of ECM Protector – X-13 and Evergreen Motors – Plug in Spike and Surge Protector
Magnifying glass
Hover image to zoom

ECM Protector – X-13 and Evergreen Motors – Plug in Spike and Surge Protector

SKU:
X13PR
Rating:
(6)
Q&A:
(0)
ECM Protector – X-13 and Evergreen Motors – Plug in Spike and Surge Protector
Magnifying glass
Hover image to zoom
$39.83 each
In Stock
In Stock
Get 64 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V

Description

–
ECM Protector – X-13 and Evergreen Motors – Plug in Spike and Surge Protector

Plug In Transient, Surge, Lightning, & Spike Protection for ECM Motors

  • Saves Equipment - ECM protectors plug into existing motor connectors or plugs. They help to protect these valuable motors from voltage spikes, surges, and transients that often damage them.
  • F-A-S-T Installation - The VZPRO and the XI3PR simply plug in between the motor connector and the existing wiring harness. A ground strap with a ring terminal is provided for additional protection.
  • Protect your investment - The most common cause of variable speed (ECM) motor failure is damage to the electronics module as a result of poorly conditioned incoming power.
The VZPRO fits GE, Regal-Beloit, GENTEQ 2.0 and newer ECM motors while the X13PR fits X13 and X-Motor ECM motors.

Quick directions: Plug surge protector directly into the motor, then plug motor’s harness into surge protector. Attach green wire to good electrical ground. Use ties to keep the wires away from the fan. Apply Tech sticker.

The green LED monitors incoming power. The red LED (when lit) indicates that the motor is receiving 240V.

Specs

–
Product Type:

ECM Motor Protector

Voltage:

120-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.83 out of 6 reviews
80% would recommend this product
3.83
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
17%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

worth the effort

a must to protect x13 and ecm motors. As long as motor terminals are accessible this product is easy to install .
Don
L.I. NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DIY

Do it yourself and save a lot of money. Just unplug the connector that looks like this in your pump, then plug this device in and clip the wires on the opposite side of this device into where you just unplugged from and in the SAME ORDER.. never mind the colors, and you're done
Mr diy
Baxley GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

On HVAC EMC Motor for surge protection.
Facility Tom
Paradise, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not as described

install is not as described. not a simple plug in on both ends. protector does plug directly into motor but then one must use harness and heat shrink to make connection to units plug. Not a fun thing to try and do in a attic situation . You should rewrite install description to match that of actual package instructions.
dave
L.I. NY
5 years ago
Was this review helpful to you?

We buy these for every x13 we install

The instructions are easy to understand. The other guy that said otherwise apparently is clueless and isn't a tech. These work great
Scott
Texas
5 years ago
Was this review helpful to you?

install instructions not clear

My Rheem X-13 ECM Air Handler motor has flying leads (not terminated in a connector). There was not sufficient clearance for the Protector to plug onto the motor COM-HOT- Grd-NUE due to the mounting bracket. It was necessary to make a simple harness to extend from the motor to blue Protector connector.
Geego
Ft Lauderdale, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy