Shop Resideo Sale
Main product image of Evergreen VS Motor, 1/2 HP (120-240V, 1050 RPM, NEMA 48, CCW/CW)
Magnifying glass
Hover image to zoom

Evergreen VS Motor, 1/2 HP (120-240V, 1050 RPM, NEMA 48, CCW/CW)

SKU:
6505V
Rating:
(26)
Q&A:
(0)
Evergreen VS Motor, 1/2 HP (120-240V, 1050 RPM, NEMA 48, CCW/CW)
Magnifying glass
Hover image to zoom
$347.38 each
In Stock
In Stock
Get 51 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V, 240v, 120v
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
7.7 Amps

Description

–
The Evergreen VS motor and Evergreen VS user interface are designed to replace Genteq constant airflow (variable speed) ECM indoor blower motors. The Evergreen VS product line is designed specifically to replace Genteq models 2.3, Eon and 3.0 motors. These motors represent the largest volume of variable speed motors used to date in HVAC OEM indoor blower motor applications.

Please note: When replacing a Genteq motor 2.3 or Eon, the Evergreen VS user interface 5K010Vand 5K015 are required and sold separately.

Features:
  • Pre-programmed
  • Plug-n-play
  • Dual voltage
  • Dual rotation
  • Truck stock
  • Two year warranty
  • Complete calls same day including after hours calls
  • Reduce time on call using part on truck
  • Built by same manufacturer as original motor
  • Maintains system performance and efficiency


Specifications:
  • 1/2 HP
  • 120/240V
  • 7.7/4.3 FLA
  • CCW/CW Rotation
  • 1050 RPM
  • NEMA 48 Frame
  • 11.21" x 6.21"

Specs

–
Horse Power:

1/2

Type:

ECM

Voltage:

120/240V

240v

120v

Duty:

Continuous Air Over

Rotation:

CW/CCW

RPM:

1050

Amperage:

7.7

Bearings:

Ball

FLA:

7.7/4.3

Mount:

Round

Poles:

12

Enclosure Type:

Open Air Over

Speeds:

1

Phase:

1

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Down

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Evergreen VS Motor, 3/4 HP (120-240V, 1050 RPM, NEMA 48, CCW/CW)
SKU: 6507V
Genteq Motors

Product Reviews

4.73 out of 26 reviews
96% would recommend this product
4.73
out of 26 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
4%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works As Advertised

I had a GE 2.0 version from 1995, the new motor was a direct replacement. In addition to plugging in the harness provided I had to wire several color-coded wires to the air handler circuit board. Once I finally turned on the correct breaker the motor determined it is a CCW rotation and started blowing air. Used the VS User Interface, had to cut a small hole in the side air handler panel for wire & plug access to the UI mounted on the outside of the air handler. I knew if I hired someone they would say my whole air handler would need to be replaced so I chose to DIY. Also used the UI phone app to check parameters using my cell phone. Only downside was that SupplyHouse couldn't verify which motor I needed, I found this on the motor manufacturer's website.
VS

Most Liked Negative Review

Had To Replace After 2 Years

We have an older heat pump system, the previous motor date said 1995. Of course any system that old they say to replace the entire system, wasn't prepared to do that at that time. It was a challenge getting the squirrel cage fan assembly out of the air handler (due to somebody's poor installation years ago), bought a puller to separate the fan from the motor shaft (worked great). Ran great for 2 years then just stopped. Could have been lightning related but the heat pump compressor and fan are much older and have not had issues. Not happy w/ longevity of motor, forced to replace with another since this happened during a heat wave. Planning on replacing the HVAC in fall or winter but had to get it going immediately as it was 88 degrees inside the house. Now operating fine.
Showing 1-10 of 26 reviews

Very Pleased

Great Motor. Worked as Advertised. Shipped VERY QUICKLY! Thanks.
Scott
Indiana
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good prouct

Easy to install
mak
ct
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem solved.

Furnace quit three months out of warranty. Used the system's status codes and troubleshooting feature to zero in on a blower motor failure. Got a quote of $3k from service person to replace motor and board (board was fine, they just were jacking me up). Service person really wanted me to buy a whole new furnace. I ordered and installed this motor, problem solved. My original motor had welded brackets so it was not a direct replacement. I disassembled the old motor and tested the coils - good. So I swapped the new motor's rotor, bearings, and controller onto the old casing which all fit and worked fine. The problem was most likely just the controller but the bearings did show some wear and it was good to replace them.
Harry & Harriet Homeowner
Washington, DC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got less than 2 years of light use

Not very reliable given bearing failure after 24 months of light use. I expect better from genteq.
Jon
Houston
1 years ago
Was this review helpful to you?

Had To Replace After 2 Years

We have an older heat pump system, the previous motor date said 1995. Of course any system that old they say to replace the entire system, wasn't prepared to do that at that time. It was a challenge getting the squirrel cage fan assembly out of the air handler (due to somebody's poor installation years ago), bought a puller to separate the fan from the motor shaft (worked great). Ran great for 2 years then just stopped. Could have been lightning related but the heat pump compressor and fan are much older and have not had issues. Not happy w/ longevity of motor, forced to replace with another since this happened during a heat wave. Planning on replacing the HVAC in fall or winter but had to get it going immediately as it was 88 degrees inside the house. Now operating fine.
Ed
Greensboro, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted

I was trying to find a motor for my AC handler that's about 12 years old. It's a variable speed motor with a specific plug on it. I could not find it in any of the shops locally, then I looked online I found it with supply house. When I ordered it, I called to confirm it was the exact motor so I could plug and play. I did not want to have to rewire, it was shipped in a timely manner. I received it in a timely manner and it was exactly what I ordered for a decent price. I had a good experience with this company. I will order from them again if need be.
Dredmarine
Orlando
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and product as advertised

Happy with the purchase and with SupplyHouse.
Gui
Orlando, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have a great price on this motor

I believe this motor has troubles with the variable speed drive. This is the third one I've had in my furnace 10 years.
Greg
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part arrived quickly and worked with no issues.

I ordered a replacement for my furnace blower motor from this website and it shipped quickly, arrived in a few days and installed and worked with no issues.
Joe
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price and quality

Great unit. Plug and play
Sam
Pembroke Pines, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy