Apply to be a TradeMaster!
Main product image of Fuse Holders & Fuses - Medium-Duty (15A) Standard Size Plastic (4 Pack)
Magnifying glass
Hover image to zoom

Fuse Holders & Fuses - Medium-Duty (15A) Standard Size Plastic (4 Pack)

SKU:
ZFH01
Rating:
(0)
Q&A:
(0)
Fuse Holders & Fuses - Medium-Duty (15A) Standard Size Plastic (4 Pack)
Magnifying glass
Hover image to zoom
$22.12 each
In Stock
In Stock
Get 14 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Plastic

Description

–
Fuse holders & fuses - 4 Pack - medium-duty (15A) standard size plastic. Quantity: 4 fuse holders; with 8 crimp terminals and 4 fuses.

The necessary parts to replace (or install original) fuse protection for transformer outputs (and other devices) in HVAC systems. Keeps transformers and other equipment from damage.

  • Quantity: 25
  • Crystal-Clear Clamshell Package with Hanging Hole
  • Full-Color Insert with Instructions
  • Package Weight: 4.5 oz. each
  • Standard Carton: 12 or 24 Pieces

Specs

–
Product Type:

Fuse Holder

Fuse

Amperage:

15

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

50/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD505
Titan Pro

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy