Shop Resideo Sale
Main product image of 1-Phase, NEMA-1 A-Pak Alarm System, with 15 Ft. Mechanical Float Switch (115V)
Magnifying glass
Hover image to zoom

1-Phase, NEMA-1 A-Pak Alarm System, with 15 Ft. Mechanical Float Switch (115V)

Brand:
Zoeller
SKU:
10-2614
Rating:
(2)
Q&A:
(0)
1-Phase, NEMA-1 A-Pak Alarm System, with 15 Ft. Mechanical Float Switch (115V)
Magnifying glass
Hover image to zoom
$251.65 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Indoor Only Alarm System Features:
  • Indoor use per UL 864
  • Alarm system (horn & light) operates to warn of a high water condition
  • Horn is rated 82 decibels at 10'
  • Alarm test and horn silence switch with auto reset
  • Terminal connections for a pump and float switch

A-Pak Alarm System Features:
  • Auto reset solid state alarm
  • 9 volt battery backup (battery not included)
  • NEMA 1 noncorrosive enclosure for indoor use
  • Manual shut off
  • Float operates on 12 VAC
  • Float switch with 15' cable included
  • 6 ft. power cord plugs into 115 V outlet
  • Horn rated at 86 decibels at 10'
  • Auxiliary dry contacts (Models 10-2613, 10-2615, 10-1494 and 10-2614)

Specs

–
Product Type:

Alarm

Voltage:

115V

Includes:

Float Switch

Phase:

1

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

If nothing else available

The alarm works as described. It was low quality manufacturing in my opinion. Screws had come out of the contact terminals and I had to search the box for them. Auxiliary contacts are internal and hard to place wire into to terminate. Speaker kept falling out. I had to glue it into place. I was positive I ordered the vertical Reed switch with this unit but it came with a mechanical float switch. Hmm oh well it works.
Disappointed2021
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Alarm is nice and loud. Easy to install. 9V batter backup which I had initially overlooked, so a nice bonus. Silence button is nice. Very long float, cord so easy to place.
Levi
Davenport, IA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy