Apply to be a TradeMaster!
Main product image of Model N267 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP
Magnifying glass
Hover image to zoom

Model N267 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP

Brand:
Zoeller
SKU:
267-0002
Rating:
(17)
Q&A:
(1)
Model N267 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP
Magnifying glass
Hover image to zoom
$461.25 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
128 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
**May be used in those states where codes do not restrict solids size in effluent systems.**

Submersible sewage/*effluent or dewatering pump

Features:
  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base
  • Non-Clogging Vortex Impeller Design. Engineered plastic impeller with metal inserts (1 PH).
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil-filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" NPT discharge
  • On point: 12" (automatic units); Off point: 4" (automatic units)
  • Corrosion resistant powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • Automatic reset thermal overload protection (1 Phase only)
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Shutoff Head (ft.):

21.5'

Cord Length:

15'

Type:

Manual

Application:

Effluent

Sewage

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Amperage:

10.4

Phase:

1

RPM:

1725

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

14-9/32"

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Flow at 15 FT Head:

50 GPM

Approvals:

UL/CSA

Weight (lbs):

47.5 lbs

Discharge:

2"

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Variable Float Switch, Single Piggyback w/ 20 ft. Cord (115v)
SKU: 10-0063
Zoeller

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.88 out of 17 reviews
100% would recommend this product
4.88
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
12%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Zoeller non-automatic sewage pump

Works perfect. Very effective product. Highly recommended. Super fast delivery from SupplyHouse. ⭐️⭐️⭐️⭐️⭐️
Mike
Woodstock, IL
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is an excellent product. And very reliable.

Incredibly fast delivery. And very easy to Review choices and pay.
woody
Xenia OH.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Missing the float

No issues with the pump other than the fact that it doesn't come with the float. I've never had one of these pumps come without it in the past.
Angela Wood
Big
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, it is of good quality.

Quiet in operation
Brushy
Colville Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

This sump pump replaced the same model and works perfect
Big John
Key West Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

This installed perfectly and works flawlessly
S
NNY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump

Extremely powerful, well constructed, and easy to install in a disgusting environment. We'll see how it holds up.
David
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for 27 year old pump

Bought this to replace a 27 year old BJM SV 400 pump which was still working but hadn't seen daylight in years. Bought the 267 N with level guard switch for my basement bathroom ejector. Hope it last just as long as last pump. It gets minimal use as second bathroom but chose Zoeller for the quality pumps they seem to make, time will tell hence only 4 stars. Installed today and seems powerful and quiet.
Douglas
NJ
8 years ago
Was this review helpful to you?

Works Great

I bought this pump to replace a 4/10 HP Little Giant sewage ejector I thought had failed. Turns out it was "Air bound" The new 1/2 HP pump is I little larger in size but wow does it move liquids. I have this in a sump below my slab in the basement. A 2" PVC line rises about 8 feet from the pump to my sewer line leaving the house. I bought a separate float that I installed for this system. The pump comes on with about when the sump is about 3/4 full and off when the water level is about 4" above the pump. So about 25-30 gallons of water/sewage. This pump takes about 15 seconds to move the 25-30 gallons of water. The pump is quiet, can hardly hear it down in the sump. The water being pushed up the pipe is not as quiet but what can I expect. This pump is heavy duty and looks to be built well. Lifting ring on top of the pump is handy when placing 4 feet down in the sump. I've had this running about a month now with no problems. Hopefully it will last for years. Would recommend this pump.
Doug
Candor NY. (Its upstate)
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

N267 Non-Auto cast-iron Sewage Pump (115 VAC)

A replacement sewage pump for a residential home that sits in an "OrenCo" Sewage filter type of a basket (made in Oregon). Works very well as a replacement pump that fits the existing plumbing & sewage float. Expect many years of dependable service. Feel this is a quality pump, the shipping was outstanding for time, and it was double boxed, and very well packaged too.
Slim
Southern Oregon
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the N267 include the float?

Asked by john 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, the manual pump that is the N267 does not include the float. You will need to order the pump BN267 SKU: 267-0032 http://www.supplyhouse.com/Zoeller-267-0032-Model-BN267-Waste-Mate-Cast-Iron-Sewage-Pump-w-Variable-Level-Float-Switch-115-V

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy