Apply to be a TradeMaster!
Main product image of Model M264 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 0.4 HP
Magnifying glass
Hover image to zoom

Model M264 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 0.4 HP

Brand:
Zoeller
SKU:
264-0001
Rating:
(24)
Q&A:
(2)
Model M264 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 0.4 HP
Magnifying glass
Hover image to zoom
$435.00 each
In Stock
In Stock
Get 130 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
90 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
*May be used in those states where codes do not restrict solids size in effluent systems.

Features:
  • Float operated, submersible (NEMA 6) 2 pole switch
  • Durable cast iron construction - switch cap, motor and pump housing
  • Engineered plastic base
  • Engineered, glass-filled plastic non-clogging vortex impeller w/ metal insert
  • Stainless steel screws, bolts, handle, guard, arm and seal assembly
  • Corrosion resistant powder coated epoxy finish
  • Hermetically sealed, automatic reset thermal overload protection
  • Upper and lower sleeve bearings running in bath of oil
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" NPT discharge
  • On point: 12-1/2"
  • Off point: 4-1/2"
  • Simplex and duplex systems available
  • Minimum recommended basin size simplex: 18" x 30", duplex: 30" x 36"
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

18'

Type:

Automatic

Application:

Sewage Waste Transfer

Sewage

Effluent

Material:

Cast Iron

Horse Power:

4/10

Voltage:

115V

Amperage:

9.4

Phase:

1

RPM:

1725

Cord Type:

UL Listed, 3-Wire Cord & Plug

Height:

14-3/4"

Flow at 5 FT Head:

90 GPM

Flow at 10 FT Head:

60 GPM

Flow at 15 FT Head:

23 GPM

Approvals:

UL/CSA

Weight (lbs):

34.5 LBS

Discharge:

2"

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Cast Iron Slip x Slip Check Valve Union
SKU: 30-0151
Zoeller

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.88 out of 24 reviews
100% would recommend this product
4.88
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
4%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Sewage pump

I just installed this product and so far it has worked as it should. Very quiet and extremely well made. You can certainly buy cheaper products at the big box stores but they don't come close to the quality of this item. I imagine I will get many years of service from this product as it will be used sparingly in the extra bathroom in the basement. I can't say enough how wonderful it was dealing with Supply House. I had technical questions about this item and all but one question was answered by the gentleman on the phone. He said he would ask his tech support personnel for an answer and get back to me. Within 8 hours I get an email (which I preferred how I wanted to be contacted) with the answer to that question. Supply House, great service, wonderful and friendly people on the other end of the line, why shop anywhere else when you have Supply House?
VS

Most Liked Negative Review

I would buy again, but it does need to be packaged better.

The pump arrived and I think it is ok, but it looks like it needed to be packaged better or the box needed more packing as it looks like the shipper threw it around a bit. The box was put into a larger box with very little substancial packing, so the pump box had quite a few holes in it.
Showing 1-10 of 24 reviews

Great pump

Good pump It's powerful and quiet
Dan
Philadelphia Pa
8 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again, but it does need to be packaged better.

The pump arrived and I think it is ok, but it looks like it needed to be packaged better or the box needed more packing as it looks like the shipper threw it around a bit. The box was put into a larger box with very little substancial packing, so the pump box had quite a few holes in it.
DCM
Wyoming
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great product great price
Mike
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

This was a direct replacement, the first pump lasted 12 years. It was the same quality as the original. Only complaint was the power cord was shorter than the original, barely reached outlet to plug it in.
JD Farmer
Phillips, NE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump, Short Cord

I ordered this pump to replace one of the same make & model that has been in my grow room sump for the past ten years. The pump is a workhorse, but after a decade enough crud built up along the shaft and in the bushing so that it wouldn't always spin up reliably. With that said, I gave it four stars as the product description is incorrect. The pump came supplied with an 8'6" cord. It was a factory cord so I don't know what the deal was. Anyway, I had to splice on an additional 5' to make the conduit run to my box. Seeing as this is a submersible pump, that solution may not work for everybody.
Andrew
Portland, OR
4 years ago
Was this review helpful to you?

Excellent service and price

Easy to orders it. The best brand. The cheapest price. Free shipping.
Mayte
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't hesitate to order again from Supply House

It's a waste pump, what can I say (besides yuck to install). Nevertheless, I was very impressed by the speed of delivery. Mr. McFeely of Speedy Delivery must have been on duty.
Uncle Sneev
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THIS IS THE THIRD PUMP I BUY, FOR THREE DIFERENTE USES

GREAT PRODUCT
MEL
GUATEMALA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

extremely reliable

I had one for 14 years & the switch got stuck. I decided to replace it with the same model. They are very well built and reliable.
KLJ
Seymour, IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works even when abused

I installed the pump for as an ejector pump for sewage for an Airbnb about two years ago. Never had any problems till a guest flushed a bath towel down the toilet. It seized the pump up for several days before anyone noticed. After pumping out all the water and unbinding the stuck towel the pump fired right back up with no noteworthy damage. I will only be buying Zoeller pumps from now on. Highly recommend
Carson
Columbus Ohio
5 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this unit include the float assembly?

Asked by Darrel 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?
-

Howdy, Yes, the float is built in when I received the pump and is a float on a slide of sorts. Pretty beefy. Has about a 10 inch stroke when turning on to turning off...

Was this review helpful to you?
-

It includes the float, yes. (The white thing shown in the picture as well as the arm that connects it to the pump). I had got this unit in error because the on point is 12-1/2 inches and not adjustable. I had to purchase a piggyback switch to make the on point 5" and the off point about 3". If you have an existing unit, consider the if the switch type is the same. It's a great unit, though and this problem I had was because I did not read the description. -Ken

Was this review helpful to you?
-

Yes

Was this review helpful to you?

Q: what kind of warranty is on this model.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This product features a 1-year warranty.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy