Apply to be a TradeMaster!
Main product image of 1-1/2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (White Valve Body)
Magnifying glass
Hover image to zoom

1-1/2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (White Valve Body)

Brand:
Zoeller
SKU:
30-0046
Rating:
(1)
Q&A:
(0)
1-1/2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (White Valve Body)
Magnifying glass
Hover image to zoom
$52.50 each
In Stock
In Stock
Get 46 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
14-3/4" Length
Product Highlight: Material
PVC

Description

–
Features:
  • 1/2 lb. spring "magically" eliminated water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 50 PSI (115 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

Specs

–
Product Type:

Check Valve

Size:

1-1/2"

Valve Body:

White

Length (Inches):

14-3/4"

Material:

PVC

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (White Valve Body)
SKU: 30-0048
Zoeller

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

Great for sump pump connection /disconnection. Attractive and sturdy valve
Larry
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy