Apply to be a TradeMaster!
Main product image of 2" PVC "Quiet Check" Slip Union w/ Hose Clamp (Clear Valve Body)
Magnifying glass
Hover image to zoom

2" PVC "Quiet Check" Slip Union w/ Hose Clamp (Clear Valve Body)

Brand:
Zoeller
SKU:
30-0244
Rating:
(15)
Q&A:
(0)
2" PVC "Quiet Check" Slip Union w/ Hose Clamp (Clear Valve Body)
Magnifying glass
Hover image to zoom
$56.25 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length
11-1/2"
Product Highlight: Material
PVC

Description

–

Product Features

  • Includes hose clamps
  • Reduces motor and pump noise
  • Designed for both horizontal and vertical usage
  • Full-flow, non-clog design installation
  • No threading of pipe required - saves time and money
  • Pressure rated at 30 PSI
  • Consult factory for use over 130°F
  • Suitable for installation below basin cover
  • Clear check valve body allows easy viewing of conditions inside the valve

Specs

–
Product Type:

Check Valve

Size:

2"

Valve Body:

Clear

Length:

11-1/2"

Application:

Accessory

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 15 reviews

Perfectly quiet

My old Zoeller valve was not a quiet style, big mistake. Every time the sewage pump stopped it made a clunking sound. This one is PERFECTLY quiet. The first one SupplyHouse sent was cracked, SupplyHouse was great, shipped new one immediately and I sent my old one back to them.
Charlie
Fort Collins, CO
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought a back up "Quiet Check" Valve

I'm currently using the 1st Valve I bought, the 2nd I purchased will be a back up if needed
Jim
Sheridan Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2" PVC "quiet check valve"

I like the Zoeller brand of quiet check valves, this worked out great
Jim
Sheridan Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Silent Check Valve

Replaced an old, standard check valve with this one, and it's silent. A simple install with rubber couplings too.
Seva
Villanova, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

World of Difference

When I replaced the sump pump I decided to replace the old style check valve with the new quiet check valve. The difference in sound makes me wonder why I didn't just change the old style sooner. What a difference.
Dman66
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I so Pleased with the Product

I thought it would be quieter than the one a had previous but this one is totally quiet. Easy to install too.
John
Midlothian, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet

Finishing basement. Bought this check valve to go with the Zoeller pump. Easy install and works great. Very quiet. Highly recommend.
Mick
Culpeper, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Night and day

We had a contractor grade check valve from when the home was built 12 years ago. When the lift pump would run the hammer was so bad it would wake you up. This valve is so quiet, you don't hear ANYTHING when the lift pump stops. Wish I would have bought this 12 years ago. I was worried about how to swap the old valve without having to clean up a lot of waste from what was sitting in the old pipe. A friend suggested I cut the pipe in the ceiling where it was running downhill to the main waste line. I then unscrewed the lower clamp of the existing valve and carried it over and dumped it into the toilet. I had one drip only.
Joe
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more noise

Been listening to a loud thump every time the sump pump operated. Not anymore quiet as a mouse now
Staz
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet

Easy install. Quiet operation.
Rob
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy