Apply to be a TradeMaster!
Main product image of 1-1/2" PVC "Quiet Check" Slip Union w/ Hose Clamp (Clear Valve Body)
Magnifying glass
Hover image to zoom

1-1/2" PVC "Quiet Check" Slip Union w/ Hose Clamp (Clear Valve Body)

Brand:
Zoeller
SKU:
30-0242
Rating:
(29)
Q&A:
(0)
1-1/2" PVC "Quiet Check" Slip Union w/ Hose Clamp (Clear Valve Body)
Magnifying glass
Hover image to zoom
$40.18 each
In Stock
In Stock
Get 106 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length
10-1/2"
Product Highlight: Used With
BN267
Product Highlight: Material
PVC

Description

–
Product Features
  • Includes hose clamps
  • Reduces motor and pump noise
  • Designed for both horizontal and vertical usage
  • Full-flow, non-clog design installation
  • Durable PVC check body and compression end fittings
  • No threading of pipe required - saves time and money
  • Pressure rated at 40 PSI
  • Consult factory for use over 130°F
  • Suitable for installation below basin cover
  • Clear check valve body allows easy viewing of conditions inside the valve

Specs

–
Product Type:

Check Valve

Size:

1-1/2"

Valve Body:

Clear

Length:

10-1/2"

Used With:

BN267

Application:

Accessory

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC SCH 40 Male Adapter
SKU: 436-015

Product Reviews

5 out of 29 reviews
100% would recommend this product
5
out of 29 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 29 reviews

Excellent product

Well worth it
Papa
Wisconsin
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

I replaced it with this new one on my sump pump because every time it turned off, it kept thumping this made it so quiet I don't even hear it turn off anymore!!!!
HVAC Man
Connecticut
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

high quality

well made
irwin
nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great unit

Definitely my go to when it comes to low pressure sump pump systems. Anytime you have those people that sit there and wonder if the pump is actually kicking on or not this is the perfect way of not getting a call back.
SOS Plumbing
RI
3 years ago
Was this review helpful to you?

Eliminated the thump in my sump pump

This was easy to install and eliminated the thump that occurs when my sump pump stops running.
Fernando
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing check valve

There is no more hammering after the sump pump activates. This valve is awesome and the loud bang after the sump pump activated is now long gone
Takiro
VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

This valve is so quiet my wife started worrying our sump pump had stopped working. Can't recommend it enough.
El Jefe
New York
4 years ago
Was this review helpful to you?

Great service. Fast and reliable

No problem with my orders. Good prices.
JohnK
Chicago IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again

Working well as a check valve for a laundry try pump.The spring provided a positive stop for the valve.No flow back into the pump pressure switch, like previous check valves that failed due to build up in the valve.
Cn
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never disappointed with this company

Have used this company before and I get what I ordered and it works
Not a plumber
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy