Shop Resideo Sale
Main product image of Model 508 Aquanot 12V/DC Backup Sump Pump System
Magnifying glass
Hover image to zoom

Model 508 Aquanot 12V/DC Backup Sump Pump System

Brand:
Zoeller
SKU:
508-0005
Rating:
(24)
Q&A:
(2)
Model 508 Aquanot 12V/DC Backup Sump Pump System
Magnifying glass
Hover image to zoom
$504.00 each
In Stock
In Stock
Get 92 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Flow at 5 FT Head
39 GPM

Description

–
NOTE: Primary Sump Pump and Battery are not included, as they must be purchased separately

For clear water, emergency backup usage during interruption of AC power or because of primary pump(s) failure or insufficient capacity. Automatically starts when your existing sump pump fails. Designed using Zoeller's time-tested components giving you the needed performance and reliability.

Features
  • Pump
    • 12 volt highly efficient noncorrosive pump construction. Supplied with 6 ft leads
    • NOT a Bilge pump. Designed, engineered and
    • Assembled by Zoeller as a sump pump
    • Legs allow free standing installation
    • Quick disconnect discharge
    • Aluminum seal pocket & cooling plate
  • Control Box
    • Includes battery burn-out and overcharge protection
    • The self contained 10 amp battery recharger system is a solid state automatic controller with alarms, light indicators and warning systems
  • LCD Screen
    • Always displays battery voltage along with other helpful information about the system
  • LED Light Indicators
    • AC Power - blinks red when power is out
    • Charged - green indicates battery is fully charged
    • Charging - yellow indicates power is going to battery
    • Low Battery - red light blinks when below 10.8 volts and rapidly blinks when below 8.4 volts
    • High Water - yellow light will blink when the float is activated, and becomes solid after 3 seconds
    • Alarm Off - yellow light indicates the buzzer is currently silenced
  • Alarms
    • High Water
    • Reverse Polarity
    • Low Battery
  • Buttons
    • Scroll - display information on the system such as DC pump cycles and power outages
    • Alarm Reset - press to reset alarms. Press and hold for three seconds for 24-hour buzzer silence
  • Auxiliary Alarm Contact
    • A set of dry contacts allows system to connect to home security alarm, auto dialers, etc.
  • Switch
    • Reliable, low voltage vertical float switch
  • Battery Case
    • The included battery case will accommodate maximum battery dimensions of 13" L x 7-1/2" W x 9-1/2" H and fits all group size 27, 29 and 31 batteries. Made from noncorrodible polyethylene
  • Fittings
    • An integrated DC pump discharge check valve, additional AC pump check valve, tee, and adapter are included

Specs

–
Shutoff Head (ft.):

22'

Type:

Automatic

Voltage:

12v

Flow at 5 FT Head:

39 GPM

Flow at 10 FT Head:

30 GPM

Flow at 15 FT Head:

20 GPM

Includes:

Check Valve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.54 out of 24 reviews
92% would recommend this product
4.54
out of 24 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
4%
3 star
4%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Very nice back up system

I have a Zoeller M98 as my primary sump pump, so it was an easy decision to stick with a trusted manufacturer. I decided to install this on it's own discharge pipe, instead of piggybacking off the primary's discharge. That way if there's a blockage in line one, line two can take over. It's a very powerful pump for it's size, and I like the charger station, too. It tells you if there's been a power outage, and how many times the back up has been activated. The alarm is loud and distinct. I purchased an AGM battery locally. The only feature I wish it had, is the ability to run off ac, but that wasn't a deal breaker for me. It just would've been a nice bonus. It was very easy to install. I didn't use the included tee fitting, instead I bought a 90 to connect the pump to the new discharge pipe. It's definitely nice to have the added insurance against a flooded basement.
VS

Most Liked Negative Review

Can't recommend

First off, as of late 2019 the charger included with the 508-0005 is no longer the lcd readout version in the pictures here and elsewhere, but is the Aquanot Spin charger. The new charger has nothing but a couple LEDs and is rated at less amperage. I purchased the 508-0005 in early 2019 and the charger never did behave properly. When I contacted Zoeller, they pushed me back to Supplyhouse which promptly sent me a replacement unit. Unfortunately, the new unit (pump & charger) was the Spin version. When I again contacted Zoeller the rep was surprised that they had not changed the SKU when changing the charger to the (IMHO) cheaper version. They did still have the old chargers on hand and sent me one directly this time. Why not the first time I called? In any case, I can't recommend buying the new version as it does not have the functionality of tracking pump cycles or power outages and is rated lower. I also think it is quite sneaky that they left the SKU unchanged. Even Supplyhouse didn't know what was in the box. Now that they do, Supplyhouse should change the picture.
Showing 1-10 of 24 reviews

I would buy the product again.

The pump was easy to install and setup. A well made product and trusted by me and other contractors for qua;ity.
Ron
waretwon , NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Open box and looks like a returned item

Paid a full price for a Zoeller 508 battery powered back up sump pump but received a unit that's in an open box and looks definitely a returned item.The float switch looks different from the manufacturer and missing a clip.Reached out to the seller but sent me the wrong part after 2 months!
Eddy
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Fast shipping quality product easy to install
Kat
Sylvania OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sump

Good product
Rugg
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Very happy with this. I installed it with an M95 cast iron sump pump. The two fit together perfectly. I found the installation quite simple after rereading the instructions a few times.
Jamie
New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed but not tested in a real outage

Backup Sump works well from trials of filling up our pit to get the pump float set correctly of DC battery power. It sits higher than the main pump and get about 2-3 inches of water out which is below our homes sump tile inlet tube. It kicks on well and shuts off well. The first pump was missing the 2 anti-airlock side holes and Supply House was awesome and sent another kit quickly which had the holes. It was a Zoeller tooling defect after I contacted Zoeller about it. All resolved quickly with SupplyHouse. Great Service.
JK
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product for a good price!

The Aquanot by Zoeller was recommended to me by a plumber. I searched online and SupplyHouse had a good rating and a good price. Product was packaged well and received quickly.
Jeph
LITH, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this over and over, and I do.

Also, supply house is incredible at availability and shipping, recommend them constantly for customer supplied jobs.
C-plumb
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Backup sump pump

Easy install just wish I would've bought new primary pump from this supplier at time of backup pump purchase.
Les H
Ellicott City MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zoeller to me no other name in sump pumps!!

I purchased the Zoeller 508-0005 battery backup system 2/2019 I also bit the bullet and bought the Aquanot AGM battery by Zoeller as well. So far thankfully I've not experienced the backup actually needing to work (no extended power outages) I can tell you the installation was very easy and clean no crazy wires laying all over the place. I'm happy I made the purchase it has been a real peace of mind for me during a rain storm...
Allen F
Fairfield Township, Ohio
6 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is just the replacement pump for the 508 available by itself?

Asked by Peter 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Peter. Yes, the replacement pump by itself is SKU: 155652-ZOELLER - https://www.supplyhouse.com/Zoeller-155652-ZOELLER-Replacement-Backup-Pump-for-508-C-12V-DC

Was this review helpful to you?

Q: Does the charger for this pump support Gel batteries? The manual states "Do NOT use a “maintenance-free” battery unless it is a AGM battery." and then it also states "Water level in batteries must be checked once a month (not applicable for Gel or AGM batteries)." So does that imply that Gel batteries are compatible as well as AGM? Thanks

Asked by Pumped 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will work

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy