Apply to be a TradeMaster!
Main product image of M63 Premium Cast Iron Submersible Sump Pump w/ Vertical Float Switch (3/10 HP, 115V, 1 PH)
Magnifying glass
Hover image to zoom

M63 Premium Cast Iron Submersible Sump Pump w/ Vertical Float Switch (3/10 HP, 115V, 1 PH)

Brand:
Zoeller
SKU:
63-0001
Rating:
(28)
Q&A:
(2)
M63 Premium Cast Iron Submersible Sump Pump w/ Vertical Float Switch (3/10 HP, 115V, 1 PH)
Magnifying glass
Hover image to zoom
$315.75 each
In Stock
In Stock
Get 60 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Horse Power
3/10 HP
Product Highlight: Cord Length
9'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
9.7 Amps

Description

–

The 63 series of submersible pumps is designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater. Cast iron models include a powder coated epoxy finish to prevent corrosion and are designed to provide great heat dissipation from the motor, ensuring a long service life. As with every Zoeller pump, each one is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance! This attention to detail is an inherent feature of every pump in this series, making it one of the most reliable in the industry.


Features:

  • 5-year warranty
  • Float-operated, submersible, 2-pole mechanical switch integrating advanced switch technology
  • Corrosion-resistant, powder coated epoxy finish
  • All cast iron construction
  • Viton outer switch boot
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight, neoprene square ring between motor and pump housing
  • Solid, buoyant, polypropylene float
  • Oil-filled, hermetically-sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure-tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering: 130F (54C)
  • Passes 1/2" (12 mm) spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4" (18 cm)
  • Off point: 3" (8 cm)
  • Major width: 10-3/32" (26.2 cm)
  • Major height: 10-1/16" (25.6 cm)
  • Watertight and dust-tight
  • Permanently oiled bearings
  • Cast iron impeller

Specs

–
Shutoff Head (ft.):

19.25'

Cord Length:

9'

Type:

Shaded Pole

Application:

Plumbing

Amperage:

9.7

Horse Power:

3/10

Voltage:

115V

Hertz:

60

Phase:

1

RPM:

1550

Cord Type:

UL Listed, 3-Wire Cord & Plug

Discharge:

1-1/2" FNPT

Flow at 5 FT Head:

43 GPM

Flow at 10 FT Head:

34 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.79 out of 28 reviews
96% would recommend this product
4.79
out of 28 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
4%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Upgraded (replaced) a previous Voeller

It doesn't pump any faster than the previous model (M53) but I like that it has a cast iron base and a light up plug that lets you know its on. It is quieter when it runs than the previous model and I have no idea why that is (mutually exclusive to the quiet check value that I installed at the same time). Perhaps the last unit was operationally but slightly defective. It ran for approximately 7 years.
VS

Most Liked Negative Review

Time will tell

I had to get this pump to replace an identical one that failed after less than 3 months, so as far as the pump goes not so happy....HOWEVER Supplyhouse has been amazing both times I have contacted them for issues which is why I came back. Knowing that if this one fails very prematurely will at least be made less annoying by the great service that they provide.
Showing 1-10 of 28 reviews

Great Sump pump

This is the workhorse of pumps. It's easy to install and very quiet.
Lu
Connecticut
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unfortunate experience

I ordered a Koeller sump pump and received a shipment that was heavily damaged. Both the inside and outside boxes were torn open. The product was bouncing around in the packaging. It appeared used. Someone made a serious mistake.
In disbelief
Chicago area
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Consistent Quality

The pump replaced a 10 year old Zoeller pump that did a great job on a demanding basement drainage system. We expect the same reliability from this new replacement.
Papa
Asheville NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great speedy service
Quality Service Plumbing
Chalfont Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would by this product again.

Great product. Excellent customer service
Bill
Frankenmuth,MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Sump Pump

I've had good luck with Zoeller pumps. Typically last 10 years plus in my experience. Could have repaired the old pump pump since the failure was in the level switch, but that was tempting fate, since it was 10 years old. A bit more expensive, but worth the piece of mind.
Alred
SE Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best customer service

Replaced my pump under warranty. No charge received prepaid return shipping label. New replacement pump arrived in 24 hours prepaid. Very easy to deal with and great price
Joe
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

M63 SUMP PUMP

EXCELLENT PRODUCT & GAURANTEE!!
ROBERTO
VERMONT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

Customer called needing a pump local supply house was sold out so I ordered it and received it the next day. Happy customer!!
Pipeox
Terryville Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump. Works fine got 20 years out of my last pump this

20 plus years same model so good product
Joe
Delmarva
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: At what water depth is pump cut-in? My existing junker is like a whopping 12-inches! Thanks

Asked by Dmanstill 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This pump has auto on/off points of 7-1/4" (18.4 cm) on and 3" (7.6 cm) off.

Was this review helpful to you?

Q: How many starting watts and running watts does the Zoeller M63 use?

Asked by Zoeller fan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. Watts = Voltage x Amps, which in this case would be 115 volts x 9.7 amps = 1,115.5 watts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy