Apply to be a TradeMaster!
Main product image of 1" 975XL2S Reduced Pressure Assembly w/ Bronze Wye Strainer, Lead Free
Magnifying glass
Hover image to zoom

1" 975XL2S Reduced Pressure Assembly w/ Bronze Wye Strainer, Lead Free

Brand:
Zurn
SKU:
1-975XL2S
Rating:
(0)
Q&A:
(0)
1" 975XL2S Reduced Pressure Assembly w/ Bronze Wye Strainer, Lead Free
Magnifying glass
Hover image to zoom
$1,273.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

MANUALS (2)

Install Instructions

This item replaces: 1-975XLS

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Ideal for use where lead free valves are required. Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists.

Specs

–
Size:

1"

Max Pressure (PSI):

175

Hydrostatic Test Pressure:

350 PSI

Water Temperature:

180°F

Lead Free:

Yes

Material:

Bronze

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1" 975XL2S Reduced Pressure Assembly w/ Bronze Wye Strainer, Lead Free
1" 975XL2S Reduced Pressure Assembly w/ Bronze Wye Strainer, Lead Free
SKU: 1-975XL2S
1"
Yes
1"
Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy