| Connection Type: | FNPT |
|---|---|
| Valve Type: | Quarter Turn Ball Valve |
| Includes: | Stainless steel check modules for hot and harsh water conditions |
| Features: | Standard |
| Body Pattern: | Inline |
| Size: | 1" |
| Product Type: | Backflow Preventer |
| Material: | Bronze |
| Water Temperature: | 33°F to 210°F |
| Max Pressure (PSI): | 175 |
| Lead Free: | Yes |
| Weight (lbs): | 15 lbs |