Apply to be a TradeMaster!
Main product image of 1-1/2" 975XLTCU Lead Free Reduced Pressure Assembly w/ Test Cocks Up
Magnifying glass
Hover image to zoom

1-1/2" 975XLTCU Lead Free Reduced Pressure Assembly w/ Test Cocks Up

Brand:
Zurn
SKU:
112-975XL2TCU
Rating:
(0)
Q&A:
(0)
1-1/2" 975XLTCU Lead Free Reduced Pressure Assembly w/ Test Cocks Up
Magnifying glass
Hover image to zoom
112-975XL2TCU has been discontinued
Discontinued November 5, 2018
This product has been discontinued.

MANUALS (1)

Submittal Sheet

This item replaces: 112-975XLTCU

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Ideal for use where lead free* valves are required.Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists. Test cocks facing upward allows installation close to wall.

Specs

–
Size:

1-1/2"

Max Pressure (PSI):

175

Hydrostatic Test Pressure:

350 PSI

Water Temperature:

180°F

Lead Free:

Yes

Material:

Bronze

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
1-1/2" LF909HWM1-QT Bronze RPZ Assembly Lead Free
SKU: 0792034
1-1/2"
Yes

You May Also Need