Apply to be a TradeMaster!
Main product image of 2" 975XL2TCU Reduced Pressure Principle Assembly, FNPT x FNPT, Test Cocks Up, Lead Free
Magnifying glass
Hover image to zoom

2" 975XL2TCU Reduced Pressure Principle Assembly, FNPT x FNPT, Test Cocks Up, Lead Free

Brand:
Zurn
SKU:
2-975XL2TCU
Rating:
(0)
Q&A:
(0)
2" 975XL2TCU Reduced Pressure Principle Assembly, FNPT x FNPT, Test Cocks Up, Lead Free
Magnifying glass
Hover image to zoom
2-975XL2TCU has been discontinued
Discontinued August 10, 2019
This product has been discontinued.

MANUALS (1)


This item replaces: 2-975XLTCU

Product Highlights

Product Highlight: Size
2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

Application

Ideal for use where lead free valves are required. Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists. Test cocks facing upward allows installation close to wall.

Specs

Size:

2"

Max Pressure (PSI):

175

Hydrostatic Test Pressure:

350 PSI

Water Temperature:

180°F

Lead Free:

Yes

Material:

Bronze

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 2" 975XL2TCU Reduced Pressure Principle Assembly, FNPT x FNPT, Test Cocks Up, Lead Free
2" 975XL2TCU Reduced Pressure Principle Assembly, FNPT x FNPT, Test Cocks Up, Lead Free
SKU: 2-975XL2TCU
2"
Yes
2"
Yes

You May Also Need