Apply to be a TradeMaster!
Main product image of 1-1/4" Lead Free Wilkins 375XL Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom

1-1/4" Lead Free Wilkins 375XL Reduced Pressure Principle Assembly

Brand:
Zurn
SKU:
114-375XL
Rating:
(14)
Q&A:
(3)
1-1/4" Lead Free Wilkins 375XL Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
$1,713.99 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/4"
1/2"1"1-1/4"1-1/2"2"

This item replaces: 114-375

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes

Description

–
**Lead Free 1-1/4" Lead Free Wilkins 375XL Reduced Pressure Principle Assembly

Specs

–
Size:

1-1/4"

Weight (lbs):

20.5 lbs

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1-1/4" Lead Free Wilkins 375XL Reduced Pressure Principle Assembly
1-1/4" Lead Free Wilkins 375XL Reduced Pressure Principle Assembly
SKU: 114-375XL
(14)
1-1/4"
Yes
1-1/4"
Yes

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

Meets new requirements, removable pressure vessel is a plus

Our water company recently changed requirements for backflow preventers and double-check valves were no longer accepted. This RPZ unit meets the new standard and has the added benefit of being removable for our freezing winters as well as providing access for system blowout via the Zurn RK-1. Easy to install and (as usual) arrived within two days from SupplyHouse.
HoneyDoesIt
Salt Lake City, Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this product every time

Durable and Easy To Install.
Rainmakers
Erie, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replace for Irrigation Backflow Prevention

Client did not remove the guts to the old valve for winter storage, damaging the old valve to the point of leaking and were worried about backflow prevention. Accessed the issue with the old valve order replacement and it arrived very well packaged. It was also very easy to install and at a great price. Client was very pleased. Now they have scheduled removal for winterization of irrigation system.
Capt. Wil
Woodstock, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXACT DUPLICATE OF ORIGINAL 1" WILKINS 375

I'm the local handyman for our 40+ house subdivision and normal jobs include HVAC, Plumbing, Electrical and small engine repair. Client called about a backflow preventer on their irrigation system that was not removed during the winter, now leaking and showing signs of freeze damage. I use supplyhouse.com for most jobs due to speed of delivery, packaging and always having what I require to do the job. This job was no exception. I received an exact duplicate of the original Wilkins BFP making for easy replacement. Thank you to all who had a hand in getting this part to me quickly.
Capt. Wil
Woodstock, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best description made for the best decision.

Ordering a part very unfamiliar to me was a little daunting but the description and pictures made it easier to figure hire out. Everything worked out fine!
Keith
UT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pricing Next Day Delivery!!! WOW!!!

Price was Great and we got it the next day
Plumber
Medina OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

This is a good quality device at a good price.
Jo the Plumber
St. Louis, MO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More than expectation. Easy to install.

👍
Speedfire
Northern Virginia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great inexpensive backflow preventer

The 375 model is a great inexpensive backflow preventer for any application. I have installed about 10 these and only had a couple with manufacture defects. The best thing about the 375 model is the fact that the body can be removed and replaced if needed instead of replacing the whole assembly. Wilkins is a great brand and you can't go wrong
Cheech
Arizona
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

So far so good with this unit. No complaints right out of the box.
Dan
Naperville,IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: The housing/vessel cracked and split on this device early last fall. Is it possible to purchase just the housing portion?

Asked by walkyler 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It does not seem that such a replacement part is available however please review the parts breakdown below for more information: http://s3.supplyhouse.com/product_files/Zurn%20-%201-375XL%20-%20Replacement%20Parts%20List.pdf

Was this review helpful to you?

Q: How do I install this? HELP

Asked by pex-wizard 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Go to the product page on PexSupply.com and find the gray Manuals tab. Click on it and find "Installation and Maintenance Guide". This should have what you are looking for. The following link should take you directly to the Installation and Maintenance Guide: http://s3.pexsupply.com/manuals/1272476686232/29493_PROD_FILE.pdf

Was this review helpful to you?

Q: shouldn't my 3/4" Wilkins 375 Reduced Pressure Principle Assembly be installed in a horizontal orientation to allow for proper operation and drainage of the relief valve? The reason I ask is that I have a plumber telling me that it can be installed in a vertical orientation.. do you have more detailed printable information on this specific installation issue?

Asked by jeff 14 years ago

Add your answer

* Required Field
-

Jeff, I have my backflow installed horizontally. Vertically just doesn't make since, and I haven't seen one to date installed in that position. If I'm not mistaken, if the height of the backflow is lower than the highest point of your yard this could be why he's recommending it. Hope this helps. Gary

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy