Shop Watts
Main product image of 1-1/4" LF909HWM1-QT Bronze RPZ Assembly Lead Free
Magnifying glass
Hover image to zoom

1-1/4" LF909HWM1-QT Bronze RPZ Assembly Lead Free

Brand:
Watts
SKU:
0792033
Rating:
(0)
Q&A:
(0)
1-1/4" LF909HWM1-QT Bronze RPZ Assembly Lead Free
Magnifying glass
Hover image to zoom
$7,272.52 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30

MANUALS (3)

Product Overview

This item replaces: 0385720


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Body Pattern
Inline

Description

–
Series LF909 Lead Free* Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of a Lead Free* bronze body construction, bronze ball valve shutoffs, and bronze test cocks. Series LF909 features a "air-in/water-out" design principle for protection during emergency combined backsiphonage and backpressure conditions. It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

–
Body Pattern:

Inline

Valve Type:

Quarter Turn Ball Valve

Features:

Standard

Connection Type:

FNPT

Size:

1-1/4"

Product Type:

Backflow Preventer

Material:

Bronze

Water Temperature:

33°F to 140°F Continuous

180°F Intermittent

Max Pressure (PSI):

175

Lead Free:

Yes

Weight (lbs):

40 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1-1/4" LF909HWM1-QT Bronze RPZ Assembly Lead Free
1-1/4" LF909HWM1-QT Bronze RPZ Assembly Lead Free
SKU: 0792033
1-1/4"
Yes
1-1/4"
Yes

You May Also Need

5 Replacement Parts

1st Check Repair Kit for Watts 1-1/4" to 2" Lead Free 909
SKU: 0794063
Watts
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy