Apply to be a TradeMaster!
Main product image of 1" x 10" Center to End Solid Brass Tank Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" x 10" Center to End Solid Brass Tank Tee (Lead Free)

Brand:
Bluefin
SKU:
TTS100-10
Rating:
(9)
Q&A:
(1)
1" x 10" Center to End Solid Brass Tank Tee (Lead Free)
Magnifying glass
Hover image to zoom
$32.32 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Specifications:
  • Center to End Length: 10"
  • Drain/Relief Ports: (2) 1/2"
  • Tank Connection: 1" MPT
  • In-Line Connection: 1" MPT x 10" FPT
  • Accessory O-Ring Ports: (2) 1/4"

Specs

–
Connection Size:

1"

Material:

Brass

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Yes

Reasonably priced
TC
NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I give 4 star only because i have not istalled

Looks like a good product
crow
washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is fine but Customer Service is Exceptional

I purchased an entire well pressure tank set up from Supplyhouse along with some additional fittings and supplies. Their inside sales department was very helpful and when I had and issue with a tank that was damaged in shipping they took care of the replacement. Everyone I have spoken with there has been extremely helpful and professional and the shipping had been very quick. Except for the original pressure tank, everything else has been well packed. The replacement tank was well packed and arrived undamaged.
David
Pocomoke City Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass Tank tee Perfect

Brass Tank tee Perfect, worked great no issues
ComputermanJ
Port Jervis, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great

Perfect replacement for the one in my house that was leaking.
Edfiero
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

if I needed it

The whole package was worth the money and you cant beat the service order one day received the next great company
larry
barnegat nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recomend it and buy again

Updated some piping around the water tank. This streamlined the install and saved time. It was in a kit of parts including pressure switch, gauge drain and pressure relief. All worked great.
John S.
New Hampshire
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought pressure tank and t kit.

Bought pressure tank and t kit. All great except not impressed with the actual brass t. would buy again kit came with switch, relief valve, pressure valve, brass t, and gauge. all worked fine
Michael
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Good fit and finish. Worked great.
Stephen
NV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the nominal size of the inner thread of the in-line connectors?

Asked by Fabio 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Fabio, the nominal size of the in-line connectors are 1".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy