Shop Resideo Sale
Main product image of 3" Reduced Pressure Principle Assembly with NRS Shut-off Valves
Magnifying glass
Hover image to zoom

3" Reduced Pressure Principle Assembly with NRS Shut-off Valves

Brand:
Zurn
SKU:
3-375
Rating:
(0)
Q&A:
(0)
3" Reduced Pressure Principle Assembly with NRS Shut-off Valves
Magnifying glass
Hover image to zoom
$5,917.99 each
In Stock
In Stock
Get 2 Tue, Nov 17 - Thu, Nov 19

MANUALS (4)

Discharge Rates Sheet

Lift Gate

–
This product weighs 244 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
Application
Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. The Model 375 provides protection where a potential health hazard exists. Ideal for use where lead-free valves are required.

**Image may not depict actual product.**

Specs

–
Size:

3"

Water Temperature:

140°F

Max Pressure (PSI):

175

Hydrostatic Test Pressure:

350 PSI

Material:

Bronze

Connection Method:

Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
3"
Cast Iron
Bronze

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy