Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Drains
Floor Sinks
FD2375 CI Enameled Half Grate
Brand:
Zurn
SKU:
JP2375-H
Rating:
(0)
Q&A:
(0)
Hover image to zoom
JP2375-H has been discontinued
Discontinued August 6, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Overview of Primary Product
Overview of Primary Product
Direct Replacement:
8-7/8" Replacement Floor Sink Half Grate
Brand:
Zurn
SKU:
P1900-2-GRATE
(0)
Order by
today
, receive 41 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Specs
–
Type:
Miscellaneous
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
12" X 12" A.R.E. Floor Sink, 6" Sump
SKU:
FD2375-NH3
Zurn
12" X 12" A.R.C. Floor Sink, 6" Sump
SKU:
FD2375-NH2
Zurn
3/4" Grate
SKU:
JP2375-T
Zurn
FD2375 CI Enameled Full Grate
SKU:
JP2375-F
Zurn
12" X 12" A.R.E. Floor Sink, 6" Sump (1/2 Grate)
SKU:
FD2375-NH3-H
Zurn
8" X 8" A.R.E. Floor Sink, 6" Sump, 3" Nominal (No Grate)
SKU:
FD2378-NH3
Zurn
4" PVC Adjustable Floor Cleanout
SKU:
CO2450-PV4
Zurn
Cast Iron Enameled Half Grate for FD2378 Floor Sink
SKU:
JP2378-H
Zurn
×
Video