Apply to be a TradeMaster!
Main product image of Wilkins 30 PSI Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

Wilkins 30 PSI Relief Valve (Lead Free)

Brand:
Zurn
SKU:
P1000AXL-30C
Rating:
(9)
Q&A:
(0)
Wilkins 30 PSI Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$62.99 each
In Stock
In Stock
Get 51 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection

Description

–
Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

This model is set at 30 psi.

Specs

–
Application:

Heating

Size:

3/4"

Material:

Bronze

Pressure Set Point:

30 psi

CSA Rating (BTU/HR):

200000

Capacity:

500000 BTU/hr

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

ASME:

Yes

Height:

3-7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Very pleased

I am very pleased with the part and how quickly it came.
Dino
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great relief valve

Little time on back order but made it in time for the heating season.
Bill
Lawrenceburg IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

.I would buy again.

Great quality, works well, fair price, I have bought again.
Bill
Stafford, ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only if I need it,

It fit, and I hope I won't need another one any time soon.
Jojo
Long Island NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful item

This product is performing beautifully and I would buy 20 but I needed only one.
Charlie
Northern Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again.

Great price and good product with Quick Shipping!
Classic
NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

Product was as advertised fitment was perfect.
tool man
ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valve

Nice compact, quality relief valve manufactured by Zurn.
Hutch
Massachusetts
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product great price

Ok
pablo
nj
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy