Apply to be a TradeMaster!
Main product image of Float Safety Switch w/ Adjustable Clamp
Magnifying glass
Hover image to zoom

Float Safety Switch w/ Adjustable Clamp

SKU:
1502C
Rating:
(3)
Q&A:
(0)
Float Safety Switch w/ Adjustable Clamp
Magnifying glass
Hover image to zoom
$21.71 each
In Stock
In Stock
Get 66 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Beckett's easy to use float activated safety switches provides a reliable means to safely monitor high water levels. The switches may be wired directly to the system to turn off the air conditioner or furnace equipment, or it can be wired to sound an alarm if the water level becomes too high. Single pole, double throw, single break snap action switches with silver contacts. Safe for either AC or DC low voltage applications. Terminals on switches suitable for .020" x .187" female spade connections to your wiring harness if desired. This specific model is designed expressly for ease of installation and comes with a stainless steel attachement clip. Attachment to the metal of plastic pan requires no mounting screws, no drilling holes, or no special hardware. Comes with 8' wire leads

  • Can be wired directly to the system to turn off the air conditioner or furnace equipment, or can be wired to sound an alarm if the water level becomes too high
  • Reliable means to safely monitor high water levels
  • Safe for either AC or DC low voltage applications
  • Terminals on switches suitable for .020" x .187" female spade connection to wiring harness

Specs

–
Product Type:

Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exellent product

Easy to install and adjust to desired height in pan. Timely delivery and packaged well
Joe
Broussard, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit, great price
Mike
Austin, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best pan float switch

Easy to install and reliable
Freedom
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy