Apply to be a TradeMaster!
Main product image of 3/8" Refrigerant Copper Press Coupling, 3011060600111
Magnifying glass
Hover image to zoom

3/8" Refrigerant Copper Press Coupling, 3011060600111

Brand:
RLS
SKU:
RPC038
Rating:
(6)
Q&A:
(0)
3/8" Refrigerant Copper Press Coupling, 3011060600111
Magnifying glass
Hover image to zoom
$8.06 each
BOX UP & SAVE 4%
$77.30 box of 10
$7.73 each
In Stock
In Stock
Get 6,005 Fri, Jun 12
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

RLS braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use RLS braze-free fittings report time and labor savings of 40%-60% as compared to brazing.


Applications:

  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Pipe sizes range from 1/4" to 1-3/8"
  • Transportation


Specs

Size:

3/8"

Material:

Copper

Insertion Depth:

1"

Min Temp (F):

-40°F

Max Temp (F):

300°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Excellent!

Easy to use.
Ric
MA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part at the right time.

Allways stocked with the products I use.
DTY
Fitchburg MA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaks

This does not work, ended up soldering it anyway.
The guy
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work great

Splicing copper lines
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RLS Fittings

Supplyhouse.com does a great job of keeping the RLS fittings in stock and getting them shipped out quickly. Also, the supplyhouse.com price point is better than the local supplier.
NOLA Riverbend
New Orleans, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have

Ones you get the hang of it, super easy and so much time saved
Joe
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy