Apply to be a TradeMaster!
Main product image of 3/4" Refrigerant Copper Press Long Radius 90° Elbow, 3031121200111
Magnifying glass
Hover image to zoom

3/4" Refrigerant Copper Press Long Radius 90° Elbow, 3031121200111

Brand:
RLS
SKU:
RPE075
Rating:
(3)
Q&A:
(0)
3/4" Refrigerant Copper Press Long Radius 90° Elbow, 3031121200111
Magnifying glass
Hover image to zoom
$24.64 each
In Stock
In Stock
Get 1,493 Fri, Jun 12
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

RLS Refrigerant Copper Press braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use these braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

Type:

Long Radius

Product Type:

90° Elbow

Size:

3/4"

Material:

Copper

Min Temp (F):

-40°F

Max Temp (F):

300°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Leaks after 5 years

Currently repairing a building full of this crap, half of them are leaking
Nick
Kansas
2 years ago
Was this review helpful to you?

Definitely would buy again

Very easy to use, but kinda pricey
Goose
West Monroe Louisiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have

The only reason I gave 4stars is cuz some of the elbows came with Damaged flares/ they need to be better packed
Joe
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy