| Capacity (Gallons): | 6 |
|---|---|
| Power Supply: | 115V (ac) |
| Hertz: | 60 |
| Discharge: | 1/2" FPT |
| Cut-Out PSI: | 15 psig |
| Pump Rating: | .7 gpm |
| Height (Inches): | 16" |
| Width (Inches): | 11-3/4" |
| Features: | 2 SPST Self-priming up to 4 Feet |
The axiom tank holds and introduces additional boiler feed water, it is open to the atmosphere and the tank is not actually "in" the system as it sits there.
Yes, you could.
The pressure switch can be set from 18 to 25psi fill pressure.
Yes, the fluid will evaporate over the time ( includes water / glycol mix)
Not sure why you would want to keep the pressure valvein the line? Big benefit of this setup is the insurance you get of not fkooding your house. Imagine a line burst when not home and the well just pumps water in to your house. This system will maintain back pressure and eliminate the risk.