Apply to be a TradeMaster!
Main product image of Rubber/Cork Anti-Vibration Pad, 2" x 2" x 7/8"
Magnifying glass
Hover image to zoom

Rubber/Cork Anti-Vibration Pad, 2" x 2" x 7/8"

SKU:
MP-2C
Rating:
(28)
Q&A:
(1)
Rubber/Cork Anti-Vibration Pad, 2" x 2" x 7/8"
Magnifying glass
Hover image to zoom
$0.67 each
In Stock
In Stock
Get 1,292 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
Overview
These pads are made with the highest quality elastomeric oil resistant padding. Designed to withstand 50 psi. The rubber pads are corrugated on both sides. The cork is laminated between two corrugated pads. Ideal for air conditioners, compressors, cooling towers, presses, machines, etc.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

2" x 2"

Max Pressure (PSI):

50

Thickness:

7/8"

Pad Type:

Rubber/Cork

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
Vibration Pad
HVAC
2" x 2"
50
7/8"
Vibration Pad
HVAC
2" x 2"
50
7/8"

You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.86 out of 28 reviews
100% would recommend this product
4.86
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 28 reviews

Definitely work

Instead of going to a stereo store. I found these on hear and priced right. Put them under my speakers and they changed the sound. Helped with vibration.
Shaggy
Erie pa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Product is as Advertised.

The product is great, as well as the service after being hacked trying to call, and the order being one piece short. Aside from having to change my bank account I'm satisfied with the service and product once the authentic company was contacted.
J.J.
Scranton , Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pads for hi-fi use

Works great under my speakers, good for electronics and stereo equipment. Very effective. Next day shipping, excellent service by SupplyHouse.com. Very impressed by this company.
Gary
Westchester County NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very high quality Anti-vibration pad.

These pads are better quality than others. They are flexible and very well constructed.
s
Saint Louis, Misspuri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good for audio equipment isolation and air circulation

I used these to create separation between audio equipment, under unit feet to increase air circulation. They work very well and look pretty good. I don't know if they would have a great effect for a turntable as they are fairly firm. I bought a case of 48.
Taser_This
Los Angeles
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I use them for various things, however their main use goes to audio gear. Specific audio antivibration gadgets cost are ridiculous, and these work just as good if not better.
Snowman
midwest
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Audiophiles Listen Up

These vibration control squares work under any piece of equipment and you don't have to spend hundreds of dollars to isolate your gear. I use them under everything including my computer, linear power supplies, a music server, a DAC and my 45 lb tube amp. Got a heavier amp...use more squares. The only thing I don't use them under is my floor standing speakers!!
Thrifty
Los Angeles
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good prices audio isolators

Great cheap spacer/isolator for sensitive vacuum tube audio gear. Audio specific spacers cost 10-100x the cost
Dave
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great on electronic equipment.

my audio file equipment is now vibration free...thank you great job on shipping quick easy service.best price..
joey love
scottsdale az
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

rubber/cork anti-vibration pad

A great, inexpensive way to reduce vibrations. Use for motors or electronic equipment!
cowhoona
cape cod, ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: where is this product manufactured?

Asked by brent 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These pads are made in Vietnam.

Was this review helpful to you?
-

vietnam if im not mistaken. Regards, Wayne

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy