Apply to be a TradeMaster!
Main product image of #1, 3/4" x 1/2" Main Vent Valve
Magnifying glass
Hover image to zoom

#1, 3/4" x 1/2" Main Vent Valve

SKU:
J1
Rating:
(18)
Q&A:
(0)
#1, 3/4" x 1/2" Main Vent Valve
Magnifying glass
Hover image to zoom
$25.13 each
In Stock
In Stock
Get 84 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1/2"
Product Highlight: System Type
Steam
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Temperature Range (F)
140°F - 240°F
Product Highlight: Min Temp (F)
140°F Min Temp
Product Highlight: Mount
Straight

Description

Jacobus (Maid O' Mist) J1 Model #1 3/4" x 1/2" Main Vent Valve (3563000)
A straight, non-adjustable steam main vent used to release air from steam main lines so steam can fill the piping more quickly and evenly.

Key Features:
  • Steam main vent (Application: Main Vent; System Type: Steam)
  • Straight body pattern / mount
  • Non-adjustable vent
  • Connection size listed as 3/4" x 1/2", with male and female threads
  • Vent size: 0.1850"
  • Steel construction
  • Temperature range listed as 140°F to 240°F
  • Manufacturer description: designed to vent air from main lines and longer runs depending on building size; suggested placement includes using one or more at the end of a short/warm-side main, and two or three at the end of a long/cold-side main

Compatibility & Applications:
  • Intended for steam heating main venting applications (as listed/stated)
  • Manufacturer describes use on steam main lines and longer runs, with quantity guidance based on main length and building "warm side" vs. "cold side"
  • Must only be used where the manufacturer specifies this exact part number/model: J1 (Model #1 / 3563000)

Installation & Operation Notes:
  • Installation should be performed by a qualified steam/heating technician.
  • Reference the steam system/boiler installation and service documentation for correct vent location, safe shutdown/cool-down steps, and correct sealing practices for threaded steam fittings.
  • Verify the vent is installed in an orientation consistent with the system's service guidance for proper operation (the provided sources do not include detailed installation drawings or step-by-step procedures).

Maintenance & Troubleshooting:
  • Main vents are commonly serviced or replaced when a steam system vents air poorly (slow heat), heats unevenly, or when an existing vent leaks or does not seal properly.
  • If performance issues persist after replacement, consult the steam system documentation to confirm vent placement, main pitch/drainage conditions, and that the installed vent capacity matches the main's venting needs.

User Reviews & Q&A Summary:
  • Fit/use themes: reviewers commonly describe it as a good-value main vent with useful venting performance, often comparing its function to other "#1"-sized main vents.
  • Installation themes: many describe it as a quick, straightforward replacement when matching existing connections.
  • Performance themes: several reviews mention replacing vents that leaked steam and reporting improved system behavior afterward; a smaller set of feedback notes variation versus older units and occasional sealing/leak concerns in some installations.

Specs

Application:

Main Vent

Model:

#1

System Type:

Steam

Size:

3/4" x 1/2"

Adjustability:

Non-Adjustable

Max Temp (F):

240°F

Temperature Range (F):

140°F - 240°F

Min Temp (F):

140°F

Vent Size:

.1850"

Mount:

Straight

Material:

Steel

Body Pattern:

Straight

Thread Type:

Female

Male

Thread Size:

1/2"

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.67 out of 18 reviews
94% would recommend this product
4.67
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
17%
3 star
0%
2 star
6%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good main steam vent

Good quality main vent with decent venting capacity. Versatile threading (male 3/4" or female 1/2"), and removable orifice for cleaning. Got two of these to augment smaller steam vents on my residential mains that needed more venting. Roughly equivalent to a Gorton #1. Fairly compact vent so good if you don't have a lot of clearance.
VS

Most Liked Negative Review

Not what I ordered previously

I ordered six of these in 2012, and those are rock solid. However, the three I just received are now different than those previous six, and after installing them, two are not sealing well. I wish I could find a main vent that doesn't leak as Gorton also changed and these are replacing several of those which have leaked since day one, even replacements of those Gorton leakers.
Showing 1-10 of 18 reviews

All good

Came quickly! Installed easily and is venting as expected.
Jeff
PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt Service!

I was looking for an original Maid-o-Mist air valve for my steam boiler. Supplyhouse.com had just the part I needed. I would recommend their products.
Adrian
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Main vent valve

Part arrived in a very good timely manner. Was identical to existing part. Took about 10 minutes to install....supply House rocks....
Joe
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plumbing needs

This is my go to place for my plumbing needs. Great service and quick delivery.
Buddy
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great

Not only did I get the one above , I replaced some leakers with #4,5,and 6, will see how it goes this winter
Butch
Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This vent works very well.
Tom
Mohawk, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine- Quick Delivery

Replaced an almost new Gorton air valve that leaked steam with this one. It's woking fine. The delivery was ver fast.
Jack
Bronx, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You get what you pay for!

I purchased main vent valves on 2 occasions from 2 places. Both were the same type : China made in a plastic bag. They leaked steam every time turning my basement into a sauna. I saw this advertised (American made but more expensive) and figured, "why not try'? Well they worked. My boiler has not needed water in 2 months. (Used to top off every other day) I am so pleased I purchased these brand for every vent in the house. The heating system has never worked better! Life lesson learned.
Mike
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Good service - good price !! Whats not to like !
Alfie !
Blue Island IL>
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again.

Products arrived on time and performed as intended
Mcgyver
Queens NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy