Shop Limited Time Deals
Main product image of WHN055 44,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount)
Magnifying glass
Hover image to zoom

WHN055 44,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount)

Brand:
Lochinvar
SKU:
WHN055
Rating:
(2)
Q&A:
(4)
WHN055 44,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount)
Magnifying glass
Hover image to zoom
WHN055 has been discontinued
Discontinued July 21, 2017
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
44,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount) (NG)
Brand:
Lochinvar
SKU:WHB055N
(0)
Backorder
Backorder
Get it Wed, Jul 22 - Fri, Aug 21
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
Stainless Steel, Direct Vent, PVC, CPVC, Polypropylene
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
55000 BTUs
Product Highlight: Height (Inches)
33.25" Height
Product Highlight: Width (Inches)
18-1/2" Width

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Please Note: This product ships as NG as standard and includes an LP Conversion Kit

The KNIGHT® Wall Mount, engineered with Lochinvar's exclusive SMART SYSTEM control and an array of other innovative features is far ahead of any heating boiler in its class. It promises and delivers ultimate ease of installation and maintenance. With up to 99% thermal efficiency, low-NOx emissions and a fully modulating burner, it is the best "green choice" for today's environmentally focused market.

Features
  • Advanced Negative Regulation Technology:
    KNIGHT safely and reliably operates with supply gas pressure as low as 4 inches water column. Negative Regulation (Neg/Reg) technology automatically adjusts fan speed to ensure the correct volume and mix of fuel and air throughout the firing range.
  • Fire Tube Design:
    This fully welded ASME Certified stainless steel heat exchanger uses oval shaped tubes to pass heat from the products of combustion into the water stored in the vessel. To facilitate heat transfer the tubes are manufactured with dimples to slow the flue products and extract available latent energy. With a fire tube design the flue products are inside tapered passage ways and the water passed through a vessel. Since the flue products pass through tubes and the water is circulated through a larger diameter vessel a fire tube design allows for minimal head pressure loss through the boiler which allows the boiler to be installed easily into various hydronic applications.
  • Water-Backed Combustion Chamber:
    An outstanding feature of the fire tube design is a water backed combustion chamber. By having the combustion chamber surrounded by water the Knight Wall Mount has more heating surface area. This larger heating surface area allows for efficiencies up to 99%.
  • Fully Modulating Burner:
    The SMART SYSTEM allows fully modulating combustion with 5:1 turndown. The burner can fire as low as 20% of maximum input and modulates the firing rate up to 100% as demand increases. The burner is a single stainless steel assembly covered with woven steel mesh and fires in a 360° pattern along the entire length of the burner. This allows the compact KNIGHT to exceed the modulation capacities of units with larger multiple burners.
  • Direct Venting up to 100 ft:
    KNIGHT offers 5 venting options and tremendous flexibility for placement of units within the building, because it permits direct-vent air intake and exhaust runs up to 100 equivalent feet using either PVC, CPVC or AL29-4C stainless steel vent pipe. A sidewall vent termination kit is standard equipment with every KNIGHT boiler.

Specs

Application:

Heating

Fuel Type:

Propane

Natural Gas

Efficiency:

95%

System Type:

Hydronic (Water)

Features:

Wall Mounted

EI/Spark Ignition

Direct Vent

Condensing

Vent Size:

2"

Vent Type:

Stainless Steel

Direct Vent

PVC

CPVC

Polypropylene

BTU Input:

55000

DOE Rating:

51000

IBR Rating:

44000

Water Connection:

1"

Gas Connection:

1/2"

Boiler Type:

High Efficiency

Height (Inches):

33.25"

Width (Inches):

18-1/2"

Depth (Inches):

16"

Weight (lbs):

139 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
System Type
Features
Vent Size
Propane
Natural Gas
95%
Hydronic (Water)
Wall Mounted
EI/Spark Ignition
Direct Vent
Condensing
2"

You May Also Need

Box

Knight WHN055 (NG)

Replacement Parts

SKU: WHN055

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Product Image of no image
Replacement Part, SKU
100150372
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket, Right Side Assembly
100149903
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pressure Switch
100278107
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket, Front Door Assembly
100149696
Sorry, we don't currently sell this item. Request This Item
Fluted Knob w/ Skirt, 100277824
100277824
Lochinvar
ON/OFF Switch, 100208242
100208242
Lochinvar
Product Image of no image
Condensate Trap Assembly
MSC30020
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Inlet Water Pipe 1"
TUB20009
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Outlet Water Pipe 1"
TUB30001
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket, Left Side
100150371
Sorry, we don't currently sell this item. Request This Item
Air Vent Valve, 100167445
100167445
Lochinvar
(1)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

First condensing boiler - why did i wait!

First off i was able to install this 100% without help. It is not all that heavy, instructions were clear and concise. One thing i missed and bought the wrong part was the low cut off, its built into the boiler by checking the difference in input/output water temp so i didnt really require it. if you do require one(due to local code) you have to get the one that is from Lochinvar but its pricey.. to my surprise the 44k btu is more than enough for my 3 floors(2100 sqft) (4 zones). When i did the heat loss calc i was at 35kBTU requirement, dont oversize or you will short cycle.. I am running it with a Rehau Raupanel setup which is working beyond my expectations but not in scope for this review. I also did the DWH product from Lochinvar as well, the systems are integrated so it just made sense for my install. Only other item i can suggest is make sure you have a drain plan for the condensate, my boiler location was not great for this but i was restricted to where it could go.
Gene
Bayonne, NJ
11 years ago
Was this review helpful to you?

Quality from door to door

I am using boiler as a back-up to wood burning system for radiant heat and DHW. I am most impressed by professionalism of Supply House. Boiler was packaged in wood crate and arrived in perfect condition. Supply House stands behind their products. Part of my overall order was missing and they re-shipped it at no cost with out question. I like boiler for many reasons to include flexible venting options and simple controls.
gg
Tulsa OK
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: The model number for this boiler is WHN056 but much of the literature refers to WHN055. What is the differerence between the WHN056 and the now discontinued WHN055? Are all items compatible between both?

Asked by Eric 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Eric, The WHN056 is the Direct Replacement for the WHN055.

Was this review helpful to you?

Q: Does this boiler come with everything needed for propane conversion?

Asked by Roy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, it only comes equipped with NG you would require http://www.supplyhouse.com/Lochinvar-LPK30005-LP-Conversion-Kit-for-WHN055 to be purchased to convert from NG to LP

Was this review helpful to you?

Q: Does this boiler get shipped with the correct condensate trap?

Asked by Harv 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this model does come with the the correct condensate trap

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the condensate trap will be included with this.

Was this review helpful to you?

Q: Does the boiler come with the pump.

Asked by Peter 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this model kit includes a Grundfos UPS15-58FC pump.

Was this review helpful to you?